Add More Items
View All Quick Selects
Below you can add an image for 'Handy Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps).
Total Availability: In Stock
Check local availability
Book Price
$11.58
Each
Emt Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3 In Length, 0.43 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$508.84
Per 100
Emt Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.25 In Length, 0.56 LB/Ea
$679.50
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
$175.09
Pedestal Type, Recessed, Contact, Plunger, With Floor Terminal Screw Cover. (For 800 and 1500 Ma T-12 Lamps).
$15.19
Emt Set Screw Coupling, 4 In Trade Size, Zinc Plated, 5.8 In Length, 2.5 LB/Ea
$2,655.69
Emt Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.75 In Length, 0.35 LB/Ea
$348.55
Eaton Crouse-Hinds Series Emt Set Screw Type Coupling, Emt, Zinc Plated Steel, Four Tightening Screws, 3-1/2"
$1,142.67
Rack/Clevis
$31.17
Pedestal Type, Recessed, Plunger, Quick Wire Terminals (For All Sizes Of Lamps T-12, T-8 and T-6).
$15.59
Emt Set Screw Coupling, 2-1/2 In Trade Size, Zinc Plated, 4 In Length, 1.4 LB/Ea
$1,761.04
Gardner Be 46-104 Nylon 66 - Cable
$22.50
Per 1,000
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
$100.18
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6).
$4.24
Emt Set Screw Coupling, 3 In Trade Size, Zinc Plated, 5.8 In Length, 1.9 LB/Ea
$1,987.38
Ideal 46-125 Quicksnap Nonmetallic
$36.80
Eaton Lampholder, 1.5 In Collar, Steel, Metal, 100W 234200
$21.46
Eaton B-Line Series Imperial Cable Tray and Ladder, 6.19" Height, 240" Length, 24" Width, 54.04LBS, Straight Section Series 46, Aluminum, 9" Rung Spacing
$4,355.99
3-Phase Volt Mon/ 190-480V/ Ad
$289.66
Vinyl Electrical Tape, Black, 3/4" X 66'
$5.91
20
Popularity
Default