Add More Items
View All Quick Selects
Below you can add an image for '460' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3-Phase Volt Mon/ 190-480V/ Ad
Total Availability: In Stock
Check local availability
Book Price
$289.66
Each
16" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove Pliers Combine High Carbon Steel and Reinforced Edging to Provide Durability.16" Channellock#174 Tongue and Grove Pliers Features Include: Patented Design Pliers Permalock Fasteners Reinforcing Edges The Grips Are Also Dipped In Plastic For A More Comfortable Hold Order Qty Of 1 = 1 Piece Below Is More Info On Our 16" Channellock#174 Tongue and Grove Pliers:
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$41.31
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
$64.61
Per 100
Eaton Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way
$34.07
Cable Spliccer Kit, 3 Pieces, 7-1/2 In Length, 2-1/8 In Width, Includes 44200 Cable Splicer Knife, 2100-7 Electricians Scissors With Stripping Notches, 5187 Slotted Leather Holder, 8.0 Oz
$55.61
Folding Saw W/2 BLDS&SHTH
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$16.70
This Must-Have Kit For Low-Voltage Installers Features The Basic Tools Needed For Running Coax and Twisted-Pair Cable. The Free-Fall Snip (2101-0) Cuts 19 Awg and 23 Awg Electrical Communication Wire. The 1-3/4-Inch Blade On The Cable Splicer Knife (44200) Is Made Of Steel For Durability With A Comfortable Handle For Frequent Use. The Kit Comes With A Slotted Leather Holder (5187) That Fits Belts Up to 2-Inch (51 MM) Wide.
$49.45
4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 Awg Aluminum Dual Rated Transformer Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy For Superior Electrical and Mechanical Performance. Two Set Screws Per Wire Hole Ensure An Exceptional Connection. Electro-Tin Plated For Low Resistance. For Use With Copper or Aluminum Conductors. Mounting Hole Spacing Is Nema 1-3/4". Meets or Exceeds Ansi C119.4 Class A. Rated 600 Volts. Temperature Rating 90 Degrees C.
$103.84
3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
$51.76
RS5012 PWR Sply
$50.00
16/2 Oas Plenum Fire Wire
$364.88
Per 1,000
Ub NG-460-V 4 Gang Vee Clamp Bracke
$1,318.85
Lexmark Printer
Request Quote
Electrical Interlocks, 460VAC, Plated, Steel
$616.88
1C, 150VA, 460
$481.48
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
$175.09
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps).
$12.22
20
Popularity
Default