471NMLTS - 3/4" 90 NM LT Screw On Conn

Bridgeport

  • $5.67 (Each)
  • $5.67 (Each)

  • $56.73 (Per 10)

  • $567.28 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
471NMLTS
Manufacturer
Bridgeport
Manufacturer's Part Number
471-NMLTS
Description
3/4" 90 NM LT Screw On Conn
3/4" Nonmetallic Screw-On 90 Degree Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747444714 / 0781747444714 / 00781747444714
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.67 (Each)
Carton
$56.73 (Per 10)
Standard Packaging
$567.28 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,783
Resources
Images
 
 
471NMLTS - Small Image
 
471NMLTS - Large Image
 
471NMLTS - Video
Attachments
 
 
471NMLTS - Specification Sheet
Other Links
 
 
471NMLTS - Other
 
471NMLTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" 90 NM LT SCREW ON CONN
Product Type
3/4" 90 Deg NMLTS Screw-On Con
Long Description
3/4" nonmetallic screw-on 90 degree connector
extra long description
BPT 471-NMLTS 3/4" 90 DEG NMLTS SCR
Additional Information
media
Yes
angle
90 DEG
Connector Type
Nonmetallic, Screw-on
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
471-NMLTS
GTIN
00781747444714
UPC
781747444714
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.105
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Nonmetallic screw-on 90 degree connectors for use with nonmetallic "Type B" liquid tight conduit. PVC construction with zinc locknut. Connectors simply screw onto cable. No tools required! Insert UL bug. File No.E9391
environmental conditions
Sunlight Resistant
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,783

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Nashville
6 View Store
Plano
79 View Store

* All prices subject to change.

Begin Live Chat