Add More Items
View All Quick Selects
Below you can add an image for '471SBK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hawk 477 26/7 Acsr
Total Availability: In Stock
Check local availability
Book Price
$3,420.00
Per 1,000
3M™ Steel Barb Cable Ties Are Made Of High-Quality Nylon 6/6 and Designed With A Stainless-Steel Barb That, When Engaged, Presses Into The Strap and Grips Tight. The Strap Features A Robust, Ribbed Pattern to Help Ensure Your Bundles Stayintact, Even In High Vibration Environments. and Unlike Typical Ratchet-Style Cable Ties, The Barb Can Be Locked At Any Point Along The Strap, Allowing For More Precise Positioning. Plus, The Rectangular Head Design Includes Rounded Corners and Acurved Tip For Easy, Fast I
$160.74
Per 100
Connector, Liquid Tight, 90 Degree, Steel, Size 3/4 Inch
$1,534.00
Telescope, CBL Cut Ratchet 1K MCM CCPR1K
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$516.84
Each
3/4" Nonmetallic Screw-On 90 Degree Connector
$500.00
Eaton Crouse-Hinds Series Condulet Form 8 Gasket, Neoprene, 1/2", Solid
$2.26
90° Connector, 3/4 In Trade Size, Zinc Cast Material, Zinc Electroplated, Insulated, Liquidtight Connection, 0.5 LB/Ea
$1,145.13
Connector, Liquid Tight, Die Cast Zinc, Insulated Throat, Size 3/4 Inch
$1,995.98
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 1 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
$40.84
Nvent Caddy Speed Link SLK With Hook, 2 MM Wire, 3.3' Length
$15.93
MC Cable Connector, Alum, 1/2" NPT, Range Over Jacket .525 - .650, Range Over Armor .415 - .570
$39.48
1/2 Neo Body Gask
Fuse A2K-R - Class RK1 - Fast-Acting 250VAC 250VDC 20A Ferrule Amp-Trap®
$57.47
Fuse A2K-R - Class RK1 - Fast-Acting 250VAC 250VDC 60A Ferrule Amp-Trap®
$123.51
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole, (2) #2/0 Awg-250 Kcmil or (1) 2/0-500 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
$159.10
Compression Splice, 2/0 Awg (Ascr);2/0 Awg (Stranded);3/0 Awg (Compact Conductor-Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.18 LB/Ea
$1,606.85
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 15A Ferrule Amp-Trap®
$71.59
Adjustable Arm BRKT For 100-300W LSB5 Area Lights
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$35.30
5 Term RNGLS LRG CLS PLT LVR Byps 5TH Term 9 Oclock Pos SGL Conn 4-600KCMIL DBL Conn 6-350KCMIL 7-16 In Ko LCK Prov
$615.13
PB1
$101.80
20
Popularity
Default