Bell Wire, Copper Conductor Material, 22 Awg Conductor Size, 3.4 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.042 In Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +105 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, 6 - Conductors, 7 - Strands, 0.341 In Outside Diameter, Bulk Package Type, Strand Solid/Strand, Cec/C(Ul) Specification:CMG;CPR Euroclass:Eca;E;Eu Directive 2000/53/Ec (Elv)Eu Directive 2003/96/Ec (BFR);Eu Directive 201