Add More Items
View All Quick Selects
Below you can add an image for 'Four Square Boxes & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
48X36X12 N4 Enclosure
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,289.57
Each
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
Total Availability: In Stock
$576.75
48X48X48 T15 Composite Box
$3,154.00
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|Hammer-Drill 1/2 In X 4 In X 6 In|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|Milwaukee Electric Tool 48 20 8830|Milwaukee Electric Tool 48208830|Milwaukee Electric Tool 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
$9.23
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
$19.65
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
$981.75
Milw 48-89-4630 15 PC Tin Drill Bit
$27.07
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
$1.72
Eaton B-Line Series Premier Series Accessories, Nema 4, White Polyester Powder Coated, Protects From Dust, Dirt and Non-Corrosive Liquids, Stainless Steel, Nema Panel Adapters, Premier Series Accessories, Panel
$344.97
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,916.31
Scotch® Tape 2520 Is An 8 Mil Thick, Highly Conformable, Premium Grade Tape That'S Suitable For Bus Bars, Motor Leads and Service Drop Connections. It Withstands Temperatures Up to 221 °F (105 °C).
Available now at Big Spring: In Stock
Big Spring Availability: In Stock
$58.55
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
$20.90
$245.42
The Milwaukee® Redltihium™ Usb 3.0AH Battery Provides More Runtime, Longer Life, and Faster Charging. It Delivers Up to 20% More Capacity For Milwaukee Usb Rechargeable Solutions Compared to The First Generation Redlithium™ Usb Battery (48-11-2130). The Higher Capacity Provides Longer Runtime and More Power For Performance In Every Milwaukee Usb Rechargeable Solution. These Milwaukee Usb Rechargeable Batteries Deliver Up to 1, 000 Recharges For A Longer Life Out Of A Single Battery. Get Back to Work Faster
$33.89
The Milwaukee Billet Torpedo Level Features Amplified Rare Earth Magnets For Over 2X The Holding Power Of Leading Competitors. The Maximized Viewing Area Ensures That The User Can Make A Fast and Accurate Readings Of 1/8 In. and 1/4 In. Per Foot In Any Position. The Optimized Top and Back Side Pipe Grooves Make This The Optimal Tool For Working With Both Small and Large Diameter Pipes. The 48-22-5107 Milwaukee Billet Level Also Offers A Weld Clearance and Laser Etched Ruled Edge.
$37.70
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
$6,224.28
Eaton B-Line Series Type 4 Panel Enclosure, 48"Height, 12"Length, 36"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,816.62
48X12X48 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$3,076.11
20
Popularity
Default