Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
5600080
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$226.67
Each
European to Candelabra Adapter
Total Availability: In Stock
$2.56
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL Engine, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|Cooperlighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|Halo - Cooper Lighting ML5609940|Halo ML5609940
Total Availability:
$124.55
This item is no longer available. Click to view alternate items.
3M™ Cold Shrink QT Ii 5640 & 5650 Series Termination Kit Includes A 4 Skirt, 1 Piece Termination. It Ensures A Pliable, Tight Seal For Jacketed Concentric Neutral Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Up to 15KV.
$151.19
774086 SWTC, P BTN, SPST, O
$13.80
Mog to Med Reducer
$6.52
Lexmark 56F1000 Return Program Toner Cartridge
$236.48
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB
$7.94
Klein Tools' Rechargeable Personal Work Light Is An Led Light That Goes Wherever You Go. Not Only Does This Hard-Working Light Rotate Completely While It Stands, Hangs, Hooks, Mounts and Clips, It Charges Your Phone Too. You Can Easily Check The Battery Life With The Gauge, But Don'T Worry, On High This Work Light Is A Bright 460 Lumens For A Full 9 Hours and 16 Hours On The Low Setting. Easily Charge The Light With The Included Micro-Usb.
$61.22
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
09405.35.01 14/5 Soow BK 250RL
$1,553.47
Per 1,000 Feet
Klein Tools CL490 Dual Display Clamp Meter Is Auto-Ranging For Precise Measurements With A Secondary Display For Easier Viewing In Tight Spaces. The Meter Reads Ac/DC Current, Voltage, Resistance, Continuity, Frequency, and Capacitance All With True RMS Accuracy. It Features Diode Testing and Temperature Is Taken, Via Thermocouple. There Is NCV Detection With Audio-Visual Alerts For Additional Functional Applications. to Ensure Visibility In Any Lighting, There Is A Backlit and Hi-Vis Display.
$119.99
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 In Diameter, 9 FT Overall Length, 8.8 Oz
$46.58
*WM*49778 Belt, RND 5/16IN Dia, 49.0IN L 8 PK
$148.00
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
$13.12
RG6 Catv 18 CCS Quad F+40% and 60AL CM/CL2 Catv Sweep to 3.0 GHZ
$287.78
XI055C180V054BSJ2M 929002766013
$73.53
1250W Ceiling Heater Low Profile
$75.86
Klein Tools' Cap Visor Led Light Allows You to Easily Add Light to Any Hat or Cap When You Need Light But Don'T Want A Traditional Headlamp. The Metal Clip On Klein'S New Headlamp Is Contoured to Fit Securely Onto The Visor Of Your Cap. Powered By Two AAA Batteries, This Sturdy Light Also Has A Pivoting Head to Direct The Bright, Five Leds Right Where You Need Them. Our New Cap Visor Lights Are Perfect When You Need A Light For Your Other Work Hat.
$29.33
Lexmark 56F0Z00 Return Program Imaging Unit
$88.91
20
Popularity
Default