Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Steel Safety Plate, 1-1/2 X 2-3/4 In. Size, 1-1/2 In. Width, 2-3/4 In. Length, 16 Ga Thickness, 100/PK
Total Availability: In Stock
Check local availability
Book Price
$40.94
Per 100
<P>For Right Angle Turns On Same Surface.</P>
$257.14
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Wider Cable Range.
$321.90
Truwave Led PAR20, 6, 5W, Dimmable, 90CRI, 550 Lumen, 4000K, 25000 Life
$6.30
Each
14-41 Cu MTW/Tew/Awm 1015/1230/1032 Black 500 FT
$242.80
Per 1,000 Feet
12/3 2' STW Yellow Tri-Source Water Resistant Extension Cord
$12.39
Per Foot
Pullee
Available now at Alexandria: In Stock
Alexandria Availability: In Stock
$23.83
MTW 14-41 STR Cu Oe 500SPC
$292.97
Eco Led BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 Life
$3.25
Aluminum E-W Beam 168" Mill
$81.13
Truwave PAR38, 11.5W, Dimmable, 90CRI, 1100 Lumen, 4000K, 25000 Life
$13.10
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
This item is no longer available. Click to view alternate items.
$2.77
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
$13.12
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 1-1/2", Two Hole
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$83.29
36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
$44.99
Liquidtight Strain Relief Connector, 3/4 Inch, 90 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 25/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
$4,244.67
MTW 16 STR White 500'
$190.90
120/240V 1PH 100A NMA1 Xfer SWTCH W/ 12CKT Lodcntr
$483.36
Generac’S GP8000E Offers Many Benefits That Make This Model A Favorite For Emergency Power or Recreational Use. Powerrush™ Advanced Technology Delivers Over 30% More Starting Capacity (Increase Electrical Current Upon Demand Above Rated Output When Starting Electric Motors), and Electric Start Makes The GP8000E Easy to Use (Battery Included). You’LL Always Be Prepared With The Plug-In Battery Jack That Keeps The Battery Charged and Ready For Unexpected Outages. The Long-Lasting Ohv Engine and Large-Capacit
$1,401.98
20
Popularity
Default