Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS16743 Tungsten Halogen PAR38 Reflector Lamp 70WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$7.99
Each
Yealink CP925 Conference Phone
$535.72
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
Total Availability: In Stock
$13.12
The Milwaukee® Open-Lok™ 1-3/8" HCS Wood Oscillating Multi-Tool Blades Are Made From Premium High Carbon Steel With Edge Ground Teeth For Fast Wood Cutting. Designed For Optimal Cutting Performance In Wood, PVC, Drywall, and Other Soft Materials. The Milwaukee® HCS Wood Blades Feature More Teeth and An Increased 1-3/8" Cutting Width For A Deeper Plunge Cut Than Previous Generation Wood Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick
$13.47
The Milwaukee® Open-Lok™ 1-1/8" Titanium Charged™ Bi-Metal Thin Metal Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Thin Metal, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Acro
$15.27
Liquidtight Strain Relief Connector, 1/2 Inch, 90 Degree Bend, Cord Range 0.125 to 0.375 Inch, Throat Diameter 19/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
$3,337.43
Per 100
The Milwaukee® Open-Lok™ 1-1/4" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
CP925 Conference Phone By Yealink
$486.80
The Milwaukee® Open-Lok™ 3/8" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across 1
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
This item is no longer available. Click to view alternate items.
The Milwaukee® Universal Fit Open-Lok™ 3-1/2" Titanium Enhanced Bi-Metal Blade 1 Pack Is Designed For Oscillating Multi-Tools. These Multi-Tool Blades For Metal Are Titanium Enhanced and Made From Premium High-Speed Steel. The 3-1/2" Bi-Metal Blade Has A Slightly Narrower Cutting Width Than Most Standard Bi-Metal Blades and A Slightly Longer Blade Body, Designed For Cutting Soft Metals, Wood, Nails, PVC, and Drywall. It Uses A Combination Of Tooth Form and Material to Offer Better Cutting Performance In So
$19.77
SWE2595-12BLK Rack Top Plate
$21.73
The Milwaukee® Open-Lok™ 1-3/4" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
$16.17
The Milwaukee® Universal Fit Open-Lok™ 2" Rigid and 2" Flexible Scraper 2 Piece Combo Pack Is For Oscillating Multi-Tools. These Multi-Tool Scrapers Have A Solid Stainless Steel Construction With A Sharp Ground Edge, Ideal For Quick Removal Of Paints, Adhesives, and Sealants. This Multi-Tool Blade Set Includes Both A Flexible Scraper and A Rigid Scraper. The New Shapes Offer A Wider Scraping Width and Longer Shape Than The Previous Scrapers For Added Versatility.
$32.37
The Milwaukee® Universal Fit Open-Lok™ 5-In-1 Drywall Blade 1 Pack Is Designed For Oscillating Multi-Tools. This Precision Laser Cut Drywall Blade Delivers A 5-In-1 Functionality For All Drywall Cutting Needs. The Leading Edge Is Curved For Smooth Cuts and Is The Perfect Width While Oscillating to Match The Width Of A Standard Electrical Box. There Are Piercing Tips On The Sides Of The Blades to Easily Puncture Into The Drywall For Clean Starts. The Back-Facing Side Blade Offers The Ability to Make Extreme
$14.37
The Milwaukee® Open-Lok™ 1-3/8" HCS Japanese Tooth Pro-Curve™ Hardwood Oscillating Multi-Tool Blades Are Made From Premium High Carbon Steel and Feature Precision Triple-Ground Japanese Teeth For Up to 2X Faster Cuts Than The Previous Generation Of High Carbon Steel Blades. The Japanese Tooth Hardwood Blades Have A Pro-Curve™ Cutting Edge For Greater Control and Accuracy While Cutting. The Combination Of Japanese Teeth and Pro-Curve™ Cutting Edge Make This Blade The Optimal Solution For Precise Cuts With A
The Milwaukee® Nitrus Carbide™ Extreme Materials Universal Fit Open-Lok™ Oscillating Multi-Tool Blades Provide The Ultimate Cutting Experience, Delivering The Fastest Cutting and Longest Life On The Jobsite. The Extreme Materials Nitrus Carbide™ Multi-Tool Blade Delivers 2X More Cuts Than Carbide Teeth Blades - Capable Of Hundreds Of Cuts In Screw-Embedded Wood. The Extreme Materials Blade Is Ideal For The Fastest Cutting In Screw-Embedded Wood, Nail-Embedded Wood, Plaster, Cement Board, Drywall, and PVC.
$23.72
The Milwaukee® Open-Lok™ 1-3/8" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
$29.97
The Milwaukee® Open-Lok™ 2-1/2" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
$17.07
20
Popularity
Default