Add More Items
View All Quick Selects
Below you can add an image for '49192WZC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gardner Be GSW-49 Rocker SPST Red
Total Availability: In Stock
Check local availability
Book Price
$17.00
Each
Cantex EZ25CN-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$765.86
Per 100
Cantex EZ25CNG-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps and A Ground Lug. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
$853.48
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
$44.99
Faz-Na Ul 489 MCB 2P 10A C Curve
$331.67
Faz-Na Ul 489 MCB 2P 15A C Curve
Din Rail Miniature Circuit Breaker, Current Limiting, Thermal Magnetic Type; 1.39 Inch Width X 2.36 Inch Depth X 4.13 Inch Height Size; 18 to 4/18 to 8 Awg Wire Size; Ul 489, Csa C22.2 Approval; 277/480 Volt Ac, 125 Volt DC Per Pole Voltage Rating
$388.96
The EZ18SO-HW Is The Cantex 1-Gang Heavy Wall Electrical Switch and Outlet Ez Box For Renovation Projects (Old Work). This Heavy Duty Box With Winged Mounting Tabs Is Perfect For Residential and Light Commercial Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,073.95
6" Eyeball Trim - White
$8.31
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
$378.64
Faz-Na Ul 489 MCB 2P 35A C Curve
$331.63
Faz-Na Ul 489 MCB 2P 30A C Curve
$331.66
Faz-Na Ul 489 MCB 2P 40A C Curve
Faz-Na Ul 489 MCB 2P 20A C Curve
Eaton Faz Branch Protector, Ul 489 Industrial Miniature Circuit Breaker - Supplementary Protector, Medium Levels Of Inrush Current Are Expected, 50 A, 10 Kaic, Two-Pole, 240 V, 5-10X /N, 50-60 HZ, Screw Terminals, C Curve
$411.15
Miniature Circuit Breaker, 2 Pole; 240 Vac, 480 Vac Star/277 Vac At 50/60 HZ, 96 VDC (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 25 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg
Rab WP2LED49L-750U WP2 4900LM 34W 5
$249.85
Bullhorn Bracket, Hid Lamp, 100 LB Capacity, Steel, Galvanized, 30 In Length, 25 In Height, 24.2 LB
$280.14
The Tork EWZ101 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Plastic Enclosure For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Activate Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Features One SPDT Output Channel With Automatic Voltage Detection and A Photo/Override Switch. Designed For Commercial Applications Including Outdoor L
$411.88
20
Popularity
Default