Search Results for "494S"

1-5 of 5
RX102WGPCS - Copper

Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 Awg Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 494 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul

  • MFR Part #: 63216202
  • Bryan Availability: 1,098 Feet
  • Total Availability: 76,362 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.05) ·
RX102WGPCS - Copper

Bryan Availability: In Stock

Total Availability: In Stock

Book Price

$1,053.82

Per 1,000 Feet

QTY:
Feet
Add
LTB12590 - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/4"

  • MFR Part #: LTB12590
  • Bryan Availability: 0
  • Total Availability: 42
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($223.00) ·
LTB12590 - Crouse-Hinds

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,459.92

Per 100

QTY:
Each
Add
5355 - T&B Ind Fitting

Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-3/32 In Length, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1.19 LB/Ea

  • MFR Part #: 5355
  • Bryan Availability: 0
  • Total Availability: 137
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 5 ($567.62) · 25 ($2,838.08) ·
5355 - Abb Installation Products, Inc

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11,352.33

Per 100

QTY:
Each
Add
MH400UED28 - Eiko LTD

49463 400W Metal Halide

  • MFR Part #: N/A
  • Bryan Availability: 0
  • Total Availability: 0
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 ($53.10) ·
MH400UED28 - Eiko LTD

Bryan Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$53.10

Each

QTY:
Each
Add
2504WB0X - Eaton

Eaton Lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent, Thermoset, 600V, 660W, Push Wiring 494857

  • MFR Part #: 2504W-BOX
  • Bryan Availability: 0
  • Total Availability: 0
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($782.10) ·
2504WB0X - Eaton Wiring Devices

Bryan Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$782.10

Per 100

QTY:
Each
Add
RX102WGPCS - Copper

Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 Awg Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 494 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul

MFR Part #:
63216202
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
76,362 Feet
Pkg Sizes:
1 Foot ($1.05)
LTB12590 - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/4"

MFR Part #:
LTB12590
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
5 Each ($223.00)
5355 - T&B Ind Fitting

Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-3/32 In Length, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1.19 LB/Ea

MFR Part #:
5355
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
137 Each
Pkg Sizes:
5 Each ($567.62)
25 Each ($2,838.08)

MFR Part #:
N/A
Manufacturer:
Eiko LTD
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($53.10)
2504WB0X - Eaton

Eaton Lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent, Thermoset, 600V, 660W, Push Wiring 494857

MFR Part #:
2504W-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($782.10)

Begin Live Chat