Add More Items
View All Quick Selects
Below you can add an image for '4CB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$4,627.45
Each
$1,102.73
$2,787.17
Total Availability: In Stock
$2,011.95
Bender, 4 Inch PVC PVCB4
$1,481.78
$1,133.75
$3,056.55
Led B10, 4W, Dimmable, 80CRI, 360 Lumen, 2175K, 15000 Life, Candelabra Base, Amber Finish
$3.98
OBSBENTDIM927CL13YTLB Led B10, 4W, Dimmable, 90CRI, 320 Lumen, 2700K, 15000 Life
$6.30
BB5-HF
$673.80
Per 100
4 In RND Adj Fan Box 26.0 Ci Screws
Ready to ship from Oklahoma City: In Stock
Oklahoma City Availability: Out Of Stock
$1,569.60
Stronghold PSCB-5Y Self-Laminating Cable Markers Have A 1.0” (25.4MM) Blank Ink Receptive Area to Allow For Handwritten Legends and A Clear Section That Wraps Around to Laminate and Protect The Printed Legend. Designed to Withstand Various Outdoor Environments. The Markers Are White In Color and Come 30 Markers Per Book.
$37.92
F400-FB-Led, 4 Light Fitter, FB W/ 4X8.5W Led Universal Fitters
$67.80
Copper Terminal, Heavy Duty, 1 Hole, 8-4 Awg (STR), 1/4" Stud, 1 Screw.
$63.92
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
$41.74
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Ridge Top Boxes
$23.30
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 40 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
$162.57
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 60 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
$179.59
Flanged Cover For Use In Tile or Carpet Installation. Die-Cast Aluminum Assembly. Lid Area Is Flush With The Finished Floor, No Cutouts Provided. TR Indicates Tamper-Resistant Version Secured With Tamper-Resistant Screw.
$164.58
The F4X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 4" (101.6 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$18.53
Per Foot
20
Popularity
Default