Add More Items
View All Quick Selects
Below you can add an image for '4DB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC Conduit, 20 FT Length, Made In Usa, 1140 CT Package Quantity, 4 In Trade Size
Total Availability: In Stock
Check local availability
Book Price
$248.55
Per 100 Feet
The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed
$1,762.02
Per 100
Eaton GDB Series Fast-Acting Fuse 1.60A, 250 Vac or Less, 32 VDC (Self Certified), GDB-1-6a
$3.63
Each
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, Aluminum, 4 Dimensional Back-to-Back, Used With 3/8-16 X 1/2 Long Cone Point Set Screw, Dove-Tail Bar, Aluminum, 460 LBS Pull Out Strength, 3/8"-16 Thread Size
$2,758.62
Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)
$4.49
Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).
$55.06
Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu
$207.10
KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT
$135.36
Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)
$5.70
Nsi GLC-440DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-2-1/2" to 4" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The
$17,521.67
2 1/2" X 20' DB-120 LM PVC Conduit
$101.70
Eaton GDB Series Fast-Acting Fuse, 0.250A, 250 Vac or Less, 32 VDC (Self Certified)
$4.37
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$2,162.09
5 In X 20 FT PVC Direct Burial DB120 Duct, Low Modulus, Belled End
$413.01
4X1 Thermal Label
$27.53
Deep Box Gray 7 LB
$931.20
Combination Breather/Drain; Stainless Steel; Thread Size 1/2 Inch; Nema 7/9, Class I Group C D, Class Ii Group F G; Approval Ul 886, Csa C22.2; Applicable Standard Nec
$35.58
Eaton GDB Series Fast-Acting Fuse 3.15A, 250 Vac or Less, 32 VDC (Self Certified), GDB-3-15a
$3.01
Deep WP Box 4 X 3/4"H
$975.29
1X7 RGD Nip
$883.98
20
Popularity
Default