BA416H - SPRG 15/16" WHT T-Bar Sign HNGR

Eaton

  • $2.02 (Each)
  • $2.02 (Each)

  • $201.90 (Per 100)

In-Stock: 0 available locally (Amarillo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA416H
Manufacturer
Eaton
Manufacturer's Part Number
BA-4-16-H
Description
SPRG 15/16" WHT T-Bar Sign HNGR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.017LBS, Sign Hangers, 40 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781011180409 / 00781011180409
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$2.02 (Each)
Standard Packaging
$201.90 (Per 100)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
98
Resources
Images
 
 
BA416H - Small Image
 
BA416H - Large Image
Attachments
 
 
BA416H - Specification Sheet
Other Links
 
 
BA416H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Color
White
Finish
white
Descriptions
Description
SPRG 15/16" WHT T-BAR SIGN HNGR
Product Type
Sign Hanger, W/ White
extra long description
B-LINE BA-4-16-H SIGN HANGER, W/ WH
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.017lbs, Sign hangers, 40 lbs load capacity
Additional Information
load
40 Lb (Static)
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BA-4-16-H
Brand
Eaton
GTIN
00781011180409
UPC
781011180409
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hanger
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 98

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
50 View Store

A-L

Location Stock Available
Benton
15 View Store

M-Z

Location Stock Available
Mesa
33 View Store

* All prices subject to change.

Begin Live Chat