Add More Items
View All Quick Selects
Below you can add an image for '4PPL08' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4X8 Galvanized Nipple
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$6,206.07
Per 100
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 56 LB/100
$647.28
12P C5E 89D P-PNL
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$146.23
Each
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
4P Oversized Faceplate La
$1.79
Square Raised Surface Cover, 4", Steel, Zinc Chromate, For One 30-50 Amp Receptacle, 2-9/64" Diameter, 5.5 Cubic Inch Capacity
$572.80
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
$113.45
The Powergrp GRP-418 100-Count Resealable Pack Of Type 21 Natural-Colored General-Purpose Cable Ties Are 4€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 4€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and .87€ (22MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Secur
$8.20
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
$323.89
4snledld548slunvl840cd1u
$154.50
Led Linear Striplight, 120/277 V Ac, 0.125 A @ 277 V, 35 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 4827 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
Raised Box Cover, Steel, 50 LB/Ea
$613.64
Raised Box Cover, Steel, 35 LB/Ea
$482.16
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
Flat Box Cover, Steel, Box Mount, 0.4 LB/Ea
$218.54
4 Aluminum Coupling
$8,273.31
4' Led Vprtite 4000LM 4K
$181.54
This item is no longer available. Click to view alternate items.
Flat Box Cover, Steel, 31 LB/Ea
$156.03
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ Are A One-Part Firestop Material Used In Various Fire-Rated Assemblies, Such As Electrical Box Protection. Designed to Prevent The Spread Of Fire, Smoke and Noxious Gasses, This Intumescent Material Comes Ready to Use In Convenient 1/10 (2.54 MM) Thick Pads That Are Conformable By Hand With No Mixing or Tools. Pads Are Firestop Tested Up to 4 Hours.
$7.75
20
Popularity
Default