Add More Items
View All Quick Selects
Below you can add an image for '4RB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic Push-In Connector Utilizes A Wedge Push In Design For A Secure Grip With A Knockout Size Of 1-1/4 Inch.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$177.59
Per 100
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 3/4" Liquid Tight, 3/4" Flex, 3/4" Ent, 3/4" Copper Pipe.
Total Availability: In Stock
$125.59
Enclosure, 4 FT Length, 1 CT Package Quantity
$41.29
Each
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4".
$1,041.27
1/2" White Button® Non-Metallic Push-In Connector For Inside or Outside The Box. Better Than Our NM94 and The Same Low Price.
$30.49
3/4" White Button® TM Non-Metallic Push-In Connector From Inside or Outside Of The Box. It Works With A Wide Variety Of NM Cables Including NMB-PCS and Canadas NMD90.
$60.82
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
$40.64
Non-Metallic Straight Connector, 3/4 In Trade Size, Plastic, Gray, 1.475 In Length, 1.583 In Diameter, Threaded X Screw-In Connection, 3/4 In Knockout Size, 0.076 LB/Ea
$719.51
Non Metallic Liquid Tight Straight Connector, 3/4 In Trade Size, Plastic, Gray, 2.425 In Length, 1.664 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.095 LB/Ea
$473.35
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$27.32
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
$53.72
74.8 Ci 4 Gang Adjustable Device Box
$1,513.57
Non-Metallic, 3/4" Uf Connector With Low Profile Design For Smaller and Standard Sized Underground Feeder Cable.
$567.31
<P>Branches NM2000 Series Raceway At Right Angles.</P>
$5.48
4X1 Thermal Label
$27.53
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1-1/2" Emt, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
$1.95
Features:With 1, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,748.22
Pan Box, Plastic, Blue, 8 Cu.In Capacity, Round, L Bracket, 0.55 In Height, 4 In Diameter, 12 LB/100
$936.65
Non Metallic Liquid Tight 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.331 In Length, 3.645 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.130 LB/Ea
$525.06
<P>Right Angle Turns At Inside Corners.</P>
$4.85
20
Popularity
Default