Add More Items
View All Quick Selects
Below you can add an image for '4RLD G3 06LM 27K 90CRI 120 FRPC WWH M6' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 6-Inch Trim Modules, Upgrading Your Existing 6-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
Total Availability: In Stock
Check local availability
Book Price
$36.11
Each
90CRI 120 FRPC WWH M6
$36.00
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$15.90
The 4RLA Trim By Juno Utilizes A Led Light Engine Mounted Directly to The Housing For Superior Thermal Management. The Gimbal Trim With Built-In Flange Is Made Of Durable Die Cast Aluminum.
$66.41
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 4-Inch Trim Modules, Upgrading Your Existing 4-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
$31.43
4" Juno Retrofit Adjustable, Generation 3, 900 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$27.50
4'' Juno Basics Retrofit Adjustable, Generation 3, 900 Nominal Lumens, 2700K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment While Eliminating The Need For Recessed Housings.
$41.04
Lith WF4 Led 27K30K35K 90CRI MW M6
$32.00
Led Baffle-Trim Module, 120 V, 150 Ma, 9.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 2700 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 1.079 LB
$24.89
4" Retrofit Baffle-Trim Led Module, 90CRI, 120V, 2700 K, White
$36.70
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 2700 K, 90, 50000 H Average Life, Dimmable, 530 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 0.4 LB
Lith Uces 24IN SWW6 90CRI WH M6 Eco
$60.99
00889804156379|0889804|889804156379|88980415637|15637|4G1MW Led 30K 90CR1 M6|4G1MW Led 30K 90CRI M6|4G1MWLED30K90CRIM6|4G1MW-Led-30K-90CRI-M6|Trim|Acuity Brands 4G1MW Led 30K 90CR1 M6|Acuity Brands 4G1MW Led 30K 90CRI M6|Acuity Brands 4G1MWLED30K90CRIM6|Acuity Brands 4G1MW-Led-30K-90CRI-M6|Lithonia 4G1MW Led 30K 90CR1 M6|Lithonia 4G1MW Led 30K 90CRI M6|Lithonia 4G1MWLED30K90CRIM6|Lithonia 4G1MW-Led-30K-90CRI-M6|Lithonia Lighting 4G1MW Led 30K 90CR1 M6|Lithonia Lighting 4G1MW Led 30K 90CRI M6|Lithonia Light
$109.50
The 4IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides 5 Switchable Color Temperature Options to Choose From. Too Warm or Too Cool - Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and Yo
$27.51
6'' Juno Basics Retrofit Downlights, Generation 3, 1000 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$53.21
Recessed Led Module, 120 V, 0.08 A, 9.8 W, E26 Base, Aluminum, Matte, White, 3000 K, 90, 35000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 2-1/2 In Height, 5-1/4 In Diameter, 1.25 LB
$16.01
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides 5 Switchable Color Temperature Options to Choose From. Too Warm or Too Cool - Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and Yo
$32.23
00190887266672|0190887|190887266672|19088726667|26667|65BEMW Led 27K 90CR1 M6|65BEMW Led 27K 90CRI M6|65BEMWLED27K90CRIM6|65BEMW-Led-27K-90CRI-M6|Trim|Acuity Brands 65BEMW Led 27K 90CR1 M6|Acuity Brands 65BEMW Led 27K 90CRI M6|Acuity Brands 65BEMWLED27K90CRIM6|Acuity Brands 65BEMW-Led-27K-90CRI-M6|Lithonia 65BEMW Led 27K 90CR1 M6|Lithonia 65BEMW Led 27K 90CRI M6|Lithonia 65BEMWLED27K90CRIM6|Lithonia 65BEMW-Led-27K-90CRI-M6|Lithonia Lighting 65BEMW Led 27K 90CR1 M6|Lithonia Lighting 65BEMW Led 27K 90CRI M6|
$16.82
20
Popularity
Default