Add More Items
View All Quick Selects
Below you can add an image for '4SDB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
Total Availability: In Stock
Check local availability
Book Price
$2,162.09
Per 100
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$843.74
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 37.19 LB/100
$1,219.61
Sen WSD-PDT-WH Line Volt STD SNSR
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$124.90
Each
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100
$1,991.76
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
$40.64
1/2" White Button® Non-Metallic Push-In Connector For Inside or Outside The Box. Better Than Our NM94 and The Same Low Price.
$30.49
Lith WSD PDT Iv Wall Switch Sensor,
$128.70
Cable Stacker, Plastic, Data / Communication Cable
$118.80
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Available now at Athens: In Stock
Athens Availability: In Stock
$27.32
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
Ready to ship from Tyler: In Stock
Tyler Availability: Out Of Stock
$53.72
Decorator Dimmer 0-10V, 120/277 Vac, W/White, Ivory and Almond Faceplate Color Kit
$135.63
0-10V Decorator Dimmer WH/Iv/La Faceplate Kit
100CAT 5E Enhanced 4 BK
$159.49
Per 1,000
3/4" White Button® TM Non-Metallic Push-In Connector From Inside or Outside Of The Box. It Works With A Wide Variety Of NM Cables Including NMB-PCS and Canadas NMD90.
$60.82
Nonmetallic Cable Bracket For Support Of Ac/MC Cables
$128.01
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.49 LB
$4,299.50
Covered Ferrules Single Wire Yellow Din End Sleeve, 24 Awg, 6MM Pin Length.
$321.02
Non-Metallic Push-In Connector Utilizes A Wedge Push In Design For A Secure Grip With A Knockout Size Of 1-1/4 Inch.
$177.59
$163.31
20
Popularity
Default