Search Results for "4SJDSPL"

1-20 of 1207
4SJD34 - Appozgcomm

Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:14, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci

  • MFR Part #: 4SJD34
  • Total Availability: 14
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($684.10) ·
4SJD34 - Appleton/Oz Gedney

Total Availability: In Stock

4SJD114 - Appozgcomm

Features:With 1 1/4, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci

  • MFR Part #: 4SJD114
  • Total Availability: 38
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($943.18) ·
4SJD114 - Appleton/Oz Gedney

Total Availability: In Stock

4SJD1 - Appozgcomm

Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 43.99 LB/100

  • MFR Part #: 4SJD1
  • Total Availability: 432
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($684.10) ·
4SJD1 - Appleton/Oz Gedney

Total Availability: In Stock

4SXDVBPL - Appozgcomm

Boxes, General Purpose, Square, Brand or Series: Appleton, Type: 4 Inch Square Box With Armored Cable/Metal Clad Cable Clamps, Dimensions: 4 X 4 Square X 1 1/2 Depth Inch, Volume: 21.0 Cubic Inch, Mounting: Bracket Set Flush With Front Of Box, Side Condui

  • MFR Part #: 4SXDVB-PL
  • Total Availability: 8
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,762.26) ·
4SXDVBPL - Appleton/Oz Gedney

Total Availability: In Stock

4SJDEK - Appozgcomm

Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 16 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 47.17 LB/100

  • MFR Part #: 4SJD-EK
  • Total Availability: 311
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($648.47) ·
4SJDEK - Appleton/Oz Gedney

Total Availability: In Stock

4SJD341 - Appozgcomm

Features:With 1, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci

  • MFR Part #: 4SJD-3/4-1
  • Total Availability: 46
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($687.06) ·
4SJD341 - Appleton/Oz Gedney

Total Availability: In Stock

4SVBEKPL - Appozgcomm

Square Box, Pre-Galvanized, 21 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 36.74 LB/100

  • MFR Part #: 4SVB-EK-PL
  • Total Availability: 121
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($388.09) ·
4SVBEKPL - Appleton/Oz Gedney

Total Availability: In Stock

4SXVBEKPL - Appozgcomm

Square Box, 21.0 Cu.In Capacity, Plain Finish, Armored Cable (Ac)/Metal Clad Cable (Mci, Mci-A, MCC)/Flexible Metal Conduit Clamp Includes, 1/2 In;21/32 In Knockout Size, Metal (Clad Cable, Conduit Clamp) Material, 1 - Gangs, 8 - Knockouts, 25 CT Package Quantity, Square Shape, 114 LB/100;51.71 KG/100 Weight, 1-1/2 In Width

  • MFR Part #: 4SXVB-EK-PL
  • Total Availability: 41
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($457.04) ·
4SXVBEKPL - Appleton/Oz Gedney

Total Availability: In Stock

4S34 - Appozgcomm

Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21ci

  • MFR Part #: 4S34
  • Total Availability: 1,131
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 50 ($287.60) ·
4S34 - Appleton/Oz Gedney

Total Availability: In Stock

S60000PL4S - Calbrite

Stainless Steel 316 Strut 4-Hole Splice Plate

  • MFR Part #: S60000PL4S
  • Total Availability: 40 Feet
  • Manufacturer: Calbrite
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($24.11) ·
S60000PL4S - Calbrite

Total Availability: In Stock

4SJDE1234 - Appozgcomm

Features:2 1/8IN Depth, For 4 11/16 In Boxes, (4) 1/2 In, (6) 3/4 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:42ci

  • MFR Part #: 4SJDE-1/2-3/4
  • Total Availability: 13
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($839.50) ·
4SJDE1234 - Appleton/Oz Gedney

Total Availability: In Stock

4SJEK - Appozgcomm

Square Box, Pre-Galvanized, 29.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 88 LB/100

  • MFR Part #: 4SJEK
  • Total Availability: 375
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($980.91) ·
4SJEK - Appleton/Oz Gedney

Total Availability: In Stock

PJ4ASPL - Eaton

00032664627019|0032664|032664627019|03266462701|62701|PJ4A SP L|PJ4ASPL|PJ4A-SP-L|Wallplate 4G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ4A SP L|Arrow Hart - Cooper Wiring Devices PJ4ASPL|Arrow Hart - Cooper Wiring Devices PJ4A-SP-L|Cooper Wiring Devices PJ4A SP L|Cooper Wiring Devices PJ4ASPL|Cooper Wiring Devices PJ4A-SP-L|Cooperwiring PJ4A SP L|Cooperwiring PJ4ASPL|Cooperwiring PJ4A-SP-L|Eagle PJ4A SP L|Eagle PJ4ASPL|Eagle PJ4A-SP-L|Eaton PJ4A SP L|Eaton PJ4ASPL|Eaton PJ4A-SP-L|Eaton Wirin

  • MFR Part #: PJ4A-SP-L
  • Total Availability: 73
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 6 ($18.84) ·
PJ4ASPL - Eaton Wiring Devices

Total Availability: In Stock

4SES - Appozgcomm

Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100

  • MFR Part #: 4SES
  • Total Availability: 313
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 50 ($329.68) ·
4SES - Appleton/Oz Gedney

Total Availability: In Stock

4SD1 - Appozgcomm

Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100

  • MFR Part #: 4SD1
  • Total Availability: 196
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($540.52) ·
4SD1 - Appleton/Oz Gedney

Total Availability: In Stock

4SDVBEKPL - Appozgcomm

Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100

  • MFR Part #: 4SDVB-EK-PL
  • Total Availability: 846
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($497.94) ·
4SDVBEKPL - Appleton/Oz Gedney

Total Availability: In Stock

PJ264ASPL - Eaton

00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton

  • MFR Part #: PJ264A-SP-L
  • Total Availability: 102
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 6 ($18.60) · 120 ($372.00) ·
PJ264ASPL - Eaton Wiring Devices

Total Availability: In Stock

VJ606HWPL1 - Nvent Hoffman

VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL

  • MFR Part #: VJ606HWPL1
  • Total Availability: 16
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($179.37) ·
VJ606HWPL1 - Hoffman Enclosures, Inc.

Total Availability: In Stock

4RCDNF1QS - WLI

4" New Construction Pan W/Hardware

  • MFR Part #: 4RCD-N-F1-QS
  • Total Availability: 25
4RCDNF1QS - H.E. Williams, Inc.

Total Availability: In Stock

4SD34 - Appozgcomm

Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100

  • MFR Part #: 4SD34
  • Total Availability: 377
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($210.94) ·
4SD34 - Appleton/Oz Gedney

Total Availability: In Stock

4SJD34 - Appozgcomm

Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:14, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci

MFR Part #:
4SJD34
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
25 Each ($684.10)
4SJD114 - Appozgcomm

Features:With 1 1/4, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci

MFR Part #:
4SJD114
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
25 Each ($943.18)
4SJD1 - Appozgcomm

Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 43.99 LB/100

MFR Part #:
4SJD1
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
432 Each
Pkg Sizes:
25 Each ($684.10)
4SXDVBPL - Appozgcomm

Boxes, General Purpose, Square, Brand or Series: Appleton, Type: 4 Inch Square Box With Armored Cable/Metal Clad Cable Clamps, Dimensions: 4 X 4 Square X 1 1/2 Depth Inch, Volume: 21.0 Cubic Inch, Mounting: Bracket Set Flush With Front Of Box, Side Condui

MFR Part #:
4SXDVB-PL
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
25 Each ($1,762.26)
4SJDEK - Appozgcomm

Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 16 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 47.17 LB/100

MFR Part #:
4SJD-EK
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
311 Each
Pkg Sizes:
25 Each ($648.47)
4SJD341 - Appozgcomm

Features:With 1, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci

MFR Part #:
4SJD-3/4-1
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
46 Each
Pkg Sizes:
25 Each ($687.06)
4SVBEKPL - Appozgcomm

Square Box, Pre-Galvanized, 21 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 36.74 LB/100

MFR Part #:
4SVB-EK-PL
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
121 Each
Pkg Sizes:
25 Each ($388.09)
4SXVBEKPL - Appozgcomm

Square Box, 21.0 Cu.In Capacity, Plain Finish, Armored Cable (Ac)/Metal Clad Cable (Mci, Mci-A, MCC)/Flexible Metal Conduit Clamp Includes, 1/2 In;21/32 In Knockout Size, Metal (Clad Cable, Conduit Clamp) Material, 1 - Gangs, 8 - Knockouts, 25 CT Package Quantity, Square Shape, 114 LB/100;51.71 KG/100 Weight, 1-1/2 In Width

MFR Part #:
4SXVB-EK-PL
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
25 Each ($457.04)
4S34 - Appozgcomm

Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21ci

MFR Part #:
4S34
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
1,131 Each
Pkg Sizes:
50 Each ($287.60)
S60000PL4S - Calbrite

Stainless Steel 316 Strut 4-Hole Splice Plate

MFR Part #:
S60000PL4S
Manufacturer:
Calbrite
Local Availability:
Out Of Stock
Total Availability:
40 Feet
Pkg Sizes:
1 Foot ($24.11)
4SJDE1234 - Appozgcomm

Features:2 1/8IN Depth, For 4 11/16 In Boxes, (4) 1/2 In, (6) 3/4 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:42ci

MFR Part #:
4SJDE-1/2-3/4
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
25 Each ($839.50)
4SJEK - Appozgcomm

Square Box, Pre-Galvanized, 29.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 88 LB/100

MFR Part #:
4SJEK
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
375 Each
Pkg Sizes:
25 Each ($980.91)
PJ4ASPL - Eaton

00032664627019|0032664|032664627019|03266462701|62701|PJ4A SP L|PJ4ASPL|PJ4A-SP-L|Wallplate 4G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ4A SP L|Arrow Hart - Cooper Wiring Devices PJ4ASPL|Arrow Hart - Cooper Wiring Devices PJ4A-SP-L|Cooper Wiring Devices PJ4A SP L|Cooper Wiring Devices PJ4ASPL|Cooper Wiring Devices PJ4A-SP-L|Cooperwiring PJ4A SP L|Cooperwiring PJ4ASPL|Cooperwiring PJ4A-SP-L|Eagle PJ4A SP L|Eagle PJ4ASPL|Eagle PJ4A-SP-L|Eaton PJ4A SP L|Eaton PJ4ASPL|Eaton PJ4A-SP-L|Eaton Wirin

MFR Part #:
PJ4A-SP-L
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
73 Each
Pkg Sizes:
6 Each ($18.84)
4SES - Appozgcomm

Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100

MFR Part #:
4SES
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
313 Each
Pkg Sizes:
50 Each ($329.68)
4SD1 - Appozgcomm

Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100

MFR Part #:
4SD1
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
196 Each
Pkg Sizes:
25 Each ($540.52)
4SDVBEKPL - Appozgcomm

Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100

MFR Part #:
4SDVB-EK-PL
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
846 Each
Pkg Sizes:
25 Each ($497.94)
PJ264ASPL - Eaton

00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton

MFR Part #:
PJ264A-SP-L
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
102 Each
Pkg Sizes:
6 Each ($18.60)
120 Each ($372.00)
VJ606HWPL1 - Nvent Hoffman

VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL

MFR Part #:
VJ606HWPL1
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($179.37)

MFR Part #:
4RCD-N-F1-QS
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($20.00)
4SD34 - Appozgcomm

Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100

MFR Part #:
4SD34
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
377 Each
Pkg Sizes:
25 Each ($210.94)

Begin Live Chat