Add More Items
View All Quick Selects
Below you can add an image for '4UGLO' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100
Total Availability: In Stock
Check local availability
Book Price
$659.36
Per 100
Enclosure, 4 FT Length, 1 CT Package Quantity
$41.29
Each
Square Box Ring, 21 Cubic Inches, 4 Inches Square X 1-1/2 Inch, 1/2 Inch and 3/4 Inch Knockouts, Galvanized Steel, Welded Construction
$959.80
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$2,162.09
4X1 Thermal Label
$27.53
Features:With 1, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,748.22
4X12 Galvanized Nipple
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8,880.91
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 16 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 47.17 LB/100
$2,593.89
4X8 Galvanized Nipple
$6,206.07
Octagon Box, Pre-Galvanized, 6 Cu.In Capacity, 1 Gang, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 16.33 LB/100
$1,235.50
4X3 Thermal Label
$29.41
4X6 Galvanized Nipple
$4,863.20
4X4 Galvanized Nipple
$3,709.23
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$843.74
4X10 Galvanized Nipple
$7,775.60
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side) Knockout Size, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 19.96 LB/100
$1,639.49
4X2 7/8 (CL) Aluminum Nipple
$6,121.96
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
$661.63
4" X 6" Thermal Transfer Labels
$15.87
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:14, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,736.40
20
Popularity
Default