Add More Items
View All Quick Selects
Below you can add an image for '4UGSC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, 4 FT Length, 1 CT Package Quantity
Total Availability: In Stock
Check local availability
Book Price
$41.29
Each
4" Specular Reflector - White Ring
$22.89
Eaton Crouse-Hinds Series Condulet FSC Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 3/4"
$94.26
4X1 Thermal Label
$27.53
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 4 Knockouts, 1 LB
$30.95
Features:With 1, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,748.22
Per 100
Square Box Ring, 21 Cubic Inches, 4 Inches Square X 1-1/2 Inch, 1/2 Inch and 3/4 Inch Knockouts, Galvanized Steel, Welded Construction
$959.80
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100
$659.36
4FT Linear Led Striplight, Dual Lens, 4760LUMEN, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
$91.62
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 16 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 47.17 LB/100
$2,593.89
4X12 Galvanized Nipple
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8,880.91
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
$661.63
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$50.70
4X3 Thermal Label
$29.41
Screw Cover Enclosure Type 12, 4.00X4.00X3.00, Gray, Steel
$102.99
4" X 6" Thermal Transfer Labels
$15.87
Elbow, 4 In Trade Size, 90 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 25.47 In Length, 3359 LB/100
$49,910.46
4X10 Galvanized Nipple
$7,775.60
Octagon Box, Pre-Galvanized, 6 Cu.In Capacity, 1 Gang, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 16.33 LB/100
$1,235.50
20
Popularity
Default