CA26WV - 1G Wallplate Vertical Decor Cover WH

Legrand-Pass & Seymour

  • $6.81 (Each)
  • $6.81 (Each)

  • $95.35 (Per 14)

  • $681.10 (Per 100)

In-Stock: 0 available locally (Atlanta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA26WV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA26-WV
Description
1G Wallplate Vertical Decor Cover WH
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007248395 / 0785007248395 / 00785007248395
Weight per unit
0.4114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Carton
$6.81 (Each)
Standard Packaging
$95.35 (Per 14)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
162
Resources
Images
 
 
CA26WV - Small Image
 
CA26WV - Large Image
 
CA26WV - Video
Brochures
 
 
CA26WV - Brochure
Other Links
 
 
CA26WV - Other
 
CA26WV - Other
 
CA26WV - Other
 
CA26WV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Cover Type
Weatherproof
insulation
Cover
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
WP 1G Vert Decorator Cover White
extra long description
P&S CA26WV WP 1G VERT DECORATOR COV
Description
1G WALLPLATE VERTICAL DECOR COVER WH
Long Description
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Bronze
Construction
Weatherproof
Features
Weatherproof
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
media
Yes
number of outlet
1
Number of Outlets
1.0
Mounting Type
Box Mounted
indoor/outdoor
Outdoor
orientation
Vertical
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA26-WV
GTIN
00785007248395
UPC
785007248395
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.4114
Carton
1
Package
14
Uses, Certifications, and Standards
Mounting
CEILING, WALL
standard
cULus, UL Listed
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat