691I - Combo 15A 1 SW 1P-120V 1RECP-125V Iv

Legrand-Pass & Seymour

  • $27.90 (Each)
  • $27.90 (Each)

  • $278.96 (Per 10)

  • $1,394.82 (Per 50)

  • $2,789.65 (Per 100)

In-Stock: 0 available locally (Conroe, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691-I
Description
Combo 15A 1 SW 1P-120V 1RECP-125V Iv
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007691016 / 0785007691016 / 00785007691016
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.90 (Each)
Carton
$278.96 (Per 10)
Standard Packaging
$1,394.82 (Per 50)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
7
All Stores
406
Resources
Images
 
 
691I - Small Image
 
691I - Large Image
Brochures
 
 
691I - Brochure
Other Links
 
 
691I - Other
 
691I - Other
 
691I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/125
amperage rating
15
Number of Wires
3
Wire Size
4
actuator
Toggle
connection
Side wire
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combo 15A 1 SW 1P-120V 1RECP-125V I
extra long description
P&S 691I COMBO 15A 1 SW 1P-120V 1RE
Description
COMBO 15A 1 SW 1P-120V 1RECP-125V IV
Long Description
Our standard Pass and Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.
Features
Combination
Special Features
Two devices fits in one space, side wire
Additional Information
Number of Switches
1.0
package quantity
1.0
Voltage
120/125 V
supply voltage
120.0
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Indoor
Connection Type
Wired
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
691-I
GTIN
00785007691016
UPC
785007691016
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Switch, Combination, Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2171
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, UL 498
environmental conditions
Flammability: UL94 V2
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat