Add More Items
View All Quick Selects
Below you can add an image for '52BM8A1K' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Light Kits and Remote Controls Are Available(Sold Separately).
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$110.20
Each
T8 7.5W 1150 Lumens 2FT Glass Type A+B S/D 5CCT 120-277V
Total Availability: In Stock
$15.80
Garage Lights 5911 Lumens Gled 52W 5000K White
$675.84
Auger Bits 07A1816 H7A 7 1/2X1 1/8 Auger
$139.56
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Per 100
Cantex 5233812 Is A 4 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$62.35
Cantex 5234068 Is A 3 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 22-1/2-Degree
$4,390.92
Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 5 Terminals, 0.75 In, CH Loadcenters, For 2/4 Circuit Loadcenters Use Type GBK5 or GBK520 Ground Bar
$37.82
5 - 52" CD Light Oak Blades
$6.80
52' BK Oar Fan W 15W Led Light
$299.90
Cantex 5233768 Is A 2 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Available now at Concord: In Stock
Concord Availability: In Stock
$818.89
NW528SS6
$4,292.93
Cantex 5233778 Is A 2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$28.06
$141.38
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 70A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
$8,117.33
Cantex 5233834 Is A 6 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$13,391.10
DR548-BNK Downrod
$46.19
Set Screw Coupling, 3 In Trade Size, Zinc Plated, 4.500 In Length, 1.38 LB/Ea
$5,991.13
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$5.53
Compression Coupling, 3 In Trade Size, Zinc Plated, 4.958 In Length, 2.25 LB/Ea
$14,247.66
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
20
Popularity
Default