AH5362BK - Recp Dup 20A125V 2P3W Brass Strap B&S BK

Eaton

  • $11.27 (Each)
  • $11.27 (Each)

  • $1,127.00 (Per 100)

In-Stock: 0 available locally (Bentonville, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5362BK
Manufacturer
Eaton
Manufacturer's Part Number
AH5362BK
Description
Recp Dup 20A125V 2P3W Brass Strap B&S BK
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, Nylon Face, Glass-Filled Nylon Base, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664703843 / 00032664703843
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.27 (Each)
Standard Packaging
$1,127.00 (Per 100)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
23
Resources
Images
 
 
AH5362BK - Small Image
 
AH5362BK - Large Image
 
AH5362BK - Large Image
 
AH5362BK - Large Image
 
AH5362BK - Video
Attachments
 
 
AH5362BK - Specification Sheet
Brochures
 
 
AH5362BK - Brochure
Other Links
 
 
AH5362BK - Other
 
AH5362BK - Other
 
AH5362BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Dup 20A125V 2P3W Brass Strap B&S BK
Description
RECP DUP 20A125V 2P3W BRASS STRAP B&S BK
extra long description
EWD AH5362BK Recp Dup 20A125V 2P3W
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack
Special Features
Industrial grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3200 IN X 0.8800 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH5362BK
Brand
Eaton
GTIN
00032664703843
UPC
032664703843
Taxonomies, Classifications, and Categories
Type
Extra heavy-duty industrial specification grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.37
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification W-C-596F,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
23 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat