55525EW - Adaptor "F" Series Coax Insert WH

Eaton

  • $3.25 (Each)
  • $3.25 (Each)

  • $162.50 (Per 50)

  • $1,625.00 (Per 500)

In-Stock: 0 available locally (Texarkana, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55525EW
Manufacturer
Eaton
Manufacturer's Part Number
5552-5EW
Description
Adaptor "F" Series Coax Insert WH
Commercial Insert, White, Flush Mount, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664627446 / 00032664627446
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.25 (Each)
Carton
$162.50 (Per 50)
Standard Packaging
$1,625.00 (Per 500)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
3,734
Resources
Images
 
 
55525EW - Small Image
 
55525EW - Large Image
 
55525EW - Large Image
 
55525EW - Large Image
Attachments
 
 
55525EW - Specification Sheet
Other Links
 
 
55525EW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
ADAPTOR "F" SERIES COAX INSERT WH
Short Description
Flush Mount, Commercial Insert, White
Special Features
Data Jacks Have 8 Positions and 8 Conductors for High-Speed LAN Applications
Product Type
Commercial Insert
Long Description
Commercial Insert, White, Flush Mount, 0.03 lb
Features
Coax "F" Series Connector Insert - A wide range of jacks, adapters, wallplates, inserts, and connectors are designed with quality, ease of installation and compatibility in mind. 110 style modular jacks. 8 positions and 8 conductors for high-speed LAN applications (5546-6/5547-5E). 6 positions and 6 conductors for voice and/or data applications (5547-3E). 50 micron gold-plated pins. Cat 6 jacks rated for 650 MHz, Cat 5E jacks rated for 160 MHz. IDC termination for simple and fast installation. Color coding
extra long description
EWD 5552-5EW Adaptor "F" Series Coa
Additional Information
Mounting Type
Flush Mount
package quantity
1 ct
Standards Met
UL Listed;RoHS Compliant
Made in USA
yes
dimensions
0.7000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5552-5EW
GTIN
00032664627446
UPC
032664627446
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular jacks and adapters
Packaging
Weight
0.03 lb
Weight per each
0.026
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat