56026R - Inspection Penlight With Laser Pointer

Klein Tools

  • $31.78 (Each)
  • $31.78 (Each)

  • $190.68 (Per 6)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56026R
Manufacturer
Klein Tools
Manufacturer's Part Number
56026R
Description
Inspection Penlight With Laser Pointer
The Klein Tools Pen Flashlight Is An Inspection Penlight That Uniquely Features A Laser to Pinpoint Hard-to-Reach Places, Which Is Ideal For Communicating With Foremen, Inspectors and Colleagues, As Well As Pinpointing Objects From Afar In The Dark While Hunting, Camping, Fishing and Other Hobbies. Helping to Reduce, or Even Eliminate Mistakes Is What Makes The Inspection Penlight With Laser A Handy Necessity.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564086 / 00092644564086
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.78 (Each)
Standard Packaging
$190.68 (Per 6)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
56026R - Small Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Large Image
 
56026R - Video
360 Images
 
 
56026R - 360 Image
Attachments
 
 
56026R - Specification Sheet
Other Links
 
 
56026R - Other
 
56026R - Other
 
56026R - Other
 
56026R - Other
 
56026R - Other
 
56026R - Other
 
56026R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body
Dimensions and Weight
Diameter
0.589 (1.5 cm)
Overall Length
5.97 (15.2 cm)
Descriptions
Product Type
Inspection Penlight With Laser
extra long description
KLEIN 56026R Inspection Penlight wi
Long Description
The Klein Tools Pen Flashlight is an inspection penlight that uniquely features a laser to pinpoint hard-to-reach places, which is ideal for communicating with foremen, inspectors and colleagues, as well as pinpointing objects from afar in the dark while hunting, camping, fishing and other hobbies. Helping to reduce, or even eliminate mistakes is what makes the Inspection Penlight with Laser a handy necessity.
Special Features
Red Laser, Removable Pocket Clip with Lanyard Hole, Glow-in-Dark Locator Ring
Description
INSPECTION PENLIGHT WITH LASER POINTER
Features
The Klein Tools Pen Flashlight is an inspection penlight that uniquely features a laser to pinpoint hard-to-reach places, which is ideal for communicating with foremen, inspectors and colleagues, as well as pinpointing objects from afar in the dark while hunting, camping, fishing and other hobbies. Helping to reduce, or even eliminate mistakes is what makes the Inspection Penlight with Laser a handy necessity.
Additional Information
Temperature Range
-22° to 140°F (-30° to 60°C)
Overall Width
0.84 (2.1 cm)
Overall Height
1.16 (3 cm)
battery life
6 hr
lumens
70
bulb type
LED
included
Penlight; 2 x AAA Batteries, Removable Pocket Clip
media
Yes
Manufacturer Information
Manufacturers Part Number
56026R
Brand
Klein Tools
GTIN
00092644564086
UPC
092644564086
Taxonomies, Classifications, and Categories
Type
Penlight
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2.8 oz (80 g)
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CE, REACH, RoHS Compliant, FL1
Application
Close-up Lighting, Laser Pointer, Convenient Flashlight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hutchinson
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat