Add More Items
View All Quick Selects
Below you can add an image for '5603' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
5600080
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$226.67
Each
3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap Connector For Tap or Parallel Splicing. It Is Suitable For General Purpose Electrical Connections On An Auto, Boat, Van or Trailer. Polypropylene Insulated, Self Stripping and Flame Retardant.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$36.01
Per 100
Insulation Displacement Connector, Copper Conductor Material, Light Blue Insulation Color, 600 V, +221 °F Operating Temperature, 0.145 In Insulation Length, 0.004 LB
$174.94
Per 1,000
76-8-632-EB4/2-Unv-Adv
$88.33
Wallplate, 3-Gang, 3) Toggle Gang, Gray
$4.04
76-8-432-Unv-Adv 8' Strip
$55.00
Klein Tools' Rechargeable Headlamp Provides Three Modes to Fit Your Task: A Bright, 22-Hour Floodlight A Brighter 12-Hour Focused Spotlight, and A Super-Bright 400 Lumen Boost Mode. You'LL Know When It'S Time to Recharge The Lamp, Because The Led Lights On The Battery Gauge Clearly Indicate How Much Battery You Have Left. The Adjustable Fabric Strap Is Comfortable and Has Just Enough Silicone Weave to Keep It In Place. Whether You Wear With The Strap or Attach It Directly to A Klein Hard Hat, This Recharge
$58.33
The Klein Tools Rechargeable Pocket Flashlight With Laser Pointer Has Multiple Lighting Options That Can Be Used Both On The Jobsite or As An Everyday Carry Lighting Solution. A Built In Dual-Direction Clip and Slim Profile Allow For The Light to Be Attached to Hats, Pockets, and Clothes Comfortably. Powerful Green Laser Is Equipped to Pinpoint Objects From Afar.
$59.98
Klein Tools' Rechargeable Focus Led Flashlight With Laser Is A Perfect Addition to Your Tool Bag. The Lithium-Ion Battery-Powered Flashlight Lasts A Full 12 Hours. Twist The Focus Bezel to Concentrate The Light Right Where You Need It. The On-Board Class Iiia Red Laser With Less Than 5MW Maximum Output Pinpoints Objects In Out-Of-Reach Locations. The Flashlight Also Features A Removable Pocket Clip With Lanyard Hole and A Magnetic End Cap For Hands-Free Use. This Compact Yet Rugged, 10-Foot Drop-Rated Flas
$48.96
Klein Tools' Multi-Groove Fiberglass Fish Tapes Feature A Low-Friction, Easy Feed Design. The Grooved Profile and Fiberglass Core Provide Rigidity For Long Distances and Less Surface Contact With Wires When Pushing Through Crowded Conduit. It Comes With A Durable 7-Inch (178 MM) Leader to Help With Navigation.
$252.52
Klein Tools' Rechargeable Light Array Headlamp With Its Unique Led Pattern Offers A More Usable Light Field. You'LL Know When It'S Time to Recharge The Lamp, Because The Led Lights On The Battery Gauge Clearly Indicate How Much Battery You Have Left. Easily Remove Headlamp From The Strap Bracket and Mount It Directly to A Klein Hard Hat, or Mount With The Backside Magnet to Use As A Work Light. The Adjustable, Comfort Fabric Strap Comes With A Handy Holder For Your Marker and Carpenter'S Pencil.
$39.84
Klein Tools' Rechargeable Hard Hat Headlamp Easily Attaches Directly to A Klein Hard Hat or Klein Tools' Bracketed Strap. When You Need A Stationary Work Light, Simply Mount The Headlamp Onto Any Ferrous Surface With The Convenient Integrated Magnet. This Versatile Led Headlight Provides Three Modes to Fit Your Task: A Bright, 14-Hour Floodlight A Brighter 9-Hour Focused Spotlight, and An Ultra-Bright 300 Lumen Boost Mode. You'LL Know When It'S Time to Recharge The Lamp, Because The Led Lights On The Batte
$33.98
T8T-24-432-SA12-QSEB4-Unv TRFF
$59.17
Traditional White Lampholder, 75-150 Watt Par 38 Lamps
$412.08
2 Lamp Strip
$42.50
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Gray, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Three-Way, Thermoplastic 627873
$5.19
Klein Tools' Rechargeable Headlamp Provides Three Modes to Fit Your Task: A Bright, 22-Hour Floodlight A Brighter 12-Hour Focused Spotlight, and A Super-Bright 400 Lumen Boost Mode. You'LL Know When It'S Time to Recharge The Lamp, Because The Battery Gauge Clearly Indicates How Much Battery You Have Left. Whether You Wear With The Adjustable Silicone Strap or Attach It Directly to A Klein Tools Hard Hat, This Rechargeable Headlamp Is The Best Choice For Your Everyday Light.
$51.84
LPT24432SA12QSEB4UNV Nolp
$56.83
1 Alum Flex 300 RL.
$190.53
20
Popularity
Default