56334 - Steel Fish Tape, 1/8" X 240'

Klein Tools

  • $97.10 (Each)
  • $97.10 (Each)

  • $485.50 (Per 5)

In-Stock: 0 available locally (Galena Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56334
Manufacturer
Klein Tools
Manufacturer's Part Number
56334
Description
Steel Fish Tape, 1/8" X 240'
The Klein Tools' 240-Foot High Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563348 / 00092644563348
Weight per unit
7.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.10 (Each)
Standard Packaging
$485.50 (Per 5)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
145
Resources
Images
 
 
56334 - Small Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Video
360 Images
 
 
56334 - 360 Image
Attachments
 
 
56334 - Specification Sheet
Other Links
 
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.85" (4.7 cm)
Diameter
13" (33 cm)
Descriptions
extra long description
KLEIN 56334 240' Steel Fish Tape
Features
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch
Product Type
240' Steel Fish Tape
Long Description
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch
Special Features
Optimized Housing Design, High Carbon Steel
Description
STEEL FISH TAPE, 1/8" X 240'
Additional Information
media
Yes
Tensile Strength
Overall Width
12.35" (31.4 cm)
Overall Height
16.21" (41.2 cm)
Tape Size
240' x 1/8" x 0.062" (73.2 m x 0.3 cm x 0.2 cm)
tape end
Double Loop Steel
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56334
GTIN
00092644563348
UPC
092644563348
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Steel Fish Tape
Packaging
Weight
7.9 lb (3.6 kg)
Weight per each
7.88
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 145

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
3 View Store
Galveston
1 View Store

* All prices subject to change.

Begin Live Chat