Add More Items
View All Quick Selects
Below you can add an image for '57424J MINERALLAC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Citation and Misc Acce-H1042
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$348.05
Each
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
Total Availability: In Stock
$762.00
Per 100
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
P&S PS420C7WL Repl Conn Lid 4W 20a
$225.13
N4, 12 Eclipse Encl. - 42 X 36 X 12 - Steel/Gray
$1,053.12
Cord Connector, Orchid, Aluminum, SHC Model, F4 Size, 0.75 to 0.88 In Cable/Cord Size, Straight Male Connection, 1 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.2 LB/Ea
$15.55
P&S PJSC1LA Sec WP JR Jum Toggle Ce
$5.02
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 27.5 LB
$876.66
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
$15.69
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 26.3 LB
$640.32
This item is no longer available. Click to view alternate items.
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,383.99
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
$271.24
00032664735141|0032664|032664735141|03266473514|73514|WDCS420GY Bu|WDCS420GYBU|WDCS420GY-Bu|SW Toggle 4WAY 20A 120/277V Swire Gy|Arrow Hart - Cooper Wiring Devices WDCS420GY Bu|Arrow Hart - Cooper Wiring Devices WDCS420GYBU|Arrow Hart - Cooper Wiring Devices WDCS420GY-Bu|Cooper Wiring Devices WDCS420GY Bu|Cooper Wiring Devices WDCS420GYBU|Cooper Wiring Devices WDCS420GY-Bu|Cooperwiring WDCS420GY Bu|Cooperwiring WDCS420GYBU|Cooperwiring WDCS420GY-Bu|Eagle WDCS420GY Bu|Eagle WDCS420GYBU|Eagle WDCS420GY-Bu|Ea
$36.97
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
Rigid and Imc Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,384.00
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 3/4 Inch
Eaton Crouse-Hinds Series Vaporgard V2L Led Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4"
$149.36
20
Popularity
Default