Add More Items
View All Quick Selects
Below you can add an image for '576' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series Are Designed For Splicing 3-Conductor, Armored and Non-Armored, Shielded Power Cables. The Kits Are Rated For Use On 5/8 KV Cables With Conductor Sizes From 3/0 Awg-1000 Kcmil (95-500 MM²) or 15 KV Cables With Conductor Sizes From 2 Awg-750 Kcmil (35-325 MM²).
Total Availability: In Stock
Check local availability
Book Price
$3,675.39
Each
These Kits Are Applicable For Indoor and Outdoor Installations, Including Direct Burial, Aerial and Submersible Applications. Each Kit Requires At Least 1 Roll Of 3M™ Armorcast Structural Material. For Use With 3/C or 4/C Armor Power Cable (Teck-90) Up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series Accommodates A Full Range Of Cable Sizes From 14 Awg–750 Kcmil. The Overall Jacket Diameter Ranges From 0.62–4.00 (16–10• MM). Notes:• Connectors Are Not Included In The Kit. Use Only Csa Certified Compressio
$638.97
Eaton Power Device Receptacle, #12 - 4 Awg, 20A, Flush, 125/250V, Back, Black, Nema 14-20R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
$45.61
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125/250V, Back, Black, Nema 14-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
$104.35
Power Outlet Angle Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
$12,574.94
Per 100
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,861.54
Straight Blade Receptacle, 30 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Brown, Corrosion Resistant, 0.4000 LB
$6,512.11
Straight Blade Receptacle, 50 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4000 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$7,689.30
Rigid Conduit Coupling, Steel Material; Zinc Plated Finish; 3.125 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 12 Per Case Standard Package; 2-1/2 Inch-8 Tpi Trade Size; Threaded End Type
$2,277.43
Straight Blade Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4200 LB
$7,323.04
Power Outlet Angle Plug, 60 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
$143.55
Recp Single Flush 50A 125/250V 3P4W BK
$11.09
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41
$19.12
Silicone Sealant, 10.3 Oz Tube, Clear, Acetic Acid Vinegar Odor, 1.03 Specific Gravity, 9.98 LB
$12.26
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB
$13.98
Straight Blade Connector 2-Pole 3-Wire 20A 125a
$2,942.03
Recp Single Flush 30A 125/250V 3P4W BK
<P>1/2'' Trade Size Ko In Center. For Use With 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts These Boxes Into Pull or Junction Boxes For Hanging Lightweight Pendant Fixtures With 1/2'' Trade Size Pipe Stems.</P>
$8.63
Powerline™ Series Electrician Tool Pouch, 18-Pocket
$96.66
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
$28.05
20
Popularity
Default