600LL2 - 600MCM-2AWG 1PRT Al DBL SCRW Lug

Nsi

  • $23.91 (Each)
  • $23.91 (Each)

  • $2,391.03 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
600LL2
Manufacturer
Nsi
Manufacturer's Part Number
600LL2
Description
600MCM-2AWG 1PRT Al DBL SCRW Lug
1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001696 / 6623810016968 / 00662381001696
Weight per unit
2.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.91 (Each)
Carton
$23.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
154
Resources
Images
 
 
600LL2 - Small Image
 
600LL2 - Large Image
Tech Bulletins
 
 
600LL2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Description
600MCM-2AWG 1PRT AL DBL SCRW LUG
Long Description
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Product Type
600-2 Awg Dble Screw Lug
extra long description
NSI 600LL2 600-2 AWG Dble Screw Lug
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
600LL2
Brand
NSi
GTIN
00662381001696
UPC
662381001696
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
2.44
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 154

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
63 View Store

* All prices subject to change.

Begin Live Chat