Add More Items
View All Quick Selects
Below you can add an image for '601986142618' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,801.59
Per 100
LD5018A02 Cord Set
$2.67
Each
LD5018A01 Cord Set
$3.38
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
$60.29
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 87H
$3,603.80
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
$16.69
Keystone Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, Round Shank, 6 In Shank Length, 0.35 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$16.02
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Frosted
$5.63
#77985 60W 130V Rough
Total Availability:
$0.89
This item is no longer available. Click to view alternate items.
The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
$15.42
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 2700K, 90CRI, Clear
$5.24
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Eaton D26 Series Ac Relay Base Assembly, Four-Pole, 120V/60 HZ-110V Coil Voltage, 50 HZ, Blank Contact Configuration, 0 Blank Cavities
$302.45
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Clear
Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Meets or Exceeds Applicable Asme / Ansi Specifications. Cabinet Tip Screwdriver With Round Shank.
$13.24
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$2,820.86
Wire Connector, Gray/Blue, Silicone Material, +105 °C Operating Temperature, 41/64 In Diameter, 1-321/32 In Length, #20 to #10 Awg Wire Size, Moisture and Corrosion Resistant, 0.02 LB
$222.11
Led Hid Replacement Lamp, 18W, E26 Base, 4000K, 120-277V Input, Directdrive
$39.01
20
Popularity
Default