Add More Items
View All Quick Selects
Below you can add an image for '601986148122' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,109.77
Per 100
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
Total Availability: In Stock
$3.76
Each
SPT-2 16/2 Cu 300V 60C LBN 250CN
$431.11
Per 1,000 Feet
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
$60.29
OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60WATT 120VOLT Medium Base NARROWFLOOD25 Beam
$10.72
Dottie RMS1412 1/4 X 1/2 Round Head
$19.77
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
$24.04
60W, 48"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$13.71
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
Fluorescent Lamp, FA8 Single-Pin Base, T12 Bulb Shape, 90, 12000 H Average Life, 4100 K, Cool White, 60 W, 3600 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 96.0 In Length, Instant, 1.48 LB/Ea
$14.36
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 75 W, 4400 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 60.0 In Length, Rapid, -29 °C Operating Temperature, 0.87 LB/Ea
$27.07
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #2 Awg Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
$2,001.24
N4X Eclipse Encl. W/Extra QTR Turns - 60 X 36 X 12 - 304 SS
$6,605.59
14 X 12 Aluminum Back Panel
$49.33
60A/Y-2/10PK 120
$1.94
14X12 Aluminum Back Plate
$52.66
VJ Series Back Mounting Plate 14X12X.08 Unpainted Aluminum
20
Popularity
Default