Add More Items
View All Quick Selects
Below you can add an image for '601986174121' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
Ready to ship from West Monroe: In Stock
Total Availability: In Stock
West Monroe Availability: Out Of Stock
Book Price
$2.68
Each
Eaton Powerxl DG1 Variable Frequency Drive, IP21 3PH-Input - 3PH-Output Powerxl Drive, 208-240V Input 55 KW 75 HP CT 3-Phase 50/60 HZ 105A Output IP21/Type 1 Enclosure FR6 LCD Display
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$18,317.24
Eaton Powerxl DG1 Variable Frequency Drive, IP21 480V FR5, N1 Powerxl Af Drive, 208-240V Input 75 KW 100 HP CT 3PH 50/60 HZ 140A Output IP21/Type 1 Enclosure FR6 LCD Display Internal Emc Filter and DC Choke Ethernet
$22,929.85
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 55 KW 75 HP CT 3PH 50/60 HZ 105A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$9,840.75
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 90 KW 125 HP CT 3PH 50/60 HZ 170A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$13,627.95
Stem Mount Thermal Photocontrol, 120 V
$15.21
60A/Y-2/10PK 120
$1.94
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3.7 KW 5 HP CT 3PH 50/60 HZ 17.5A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,711.09
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
$60.29
10250T, 30.5 MM, Heavy-Duty, Standard, Square, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red Actuator, Black Field, Power On, Incandescent, Transformer Light Unit, 1NO-1NC, 120 Vac Luv, Chrome Bezel, Plastic Actuator
$551.55
MH Ballast 175W M57 5-Tap Cwa
$91.50
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
Per 100
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
$1,924.47
OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60WATT 120VOLT Medium Base NARROWFLOOD25 Beam
$10.72
Powerxl Drive, 75 KW, No Brake Chopper Brake Chopper, LCD (Graphical) Display, FR6 Frame, 50 to 60 HZ, 3 Phases, Ethernet;RS-485;Bacnet MS/TP;Modbus TCP and Rtu Communication Communication, 141.1 LB
$12,317.01
#77985 60W 130V Rough
Total Availability:
$0.89
This item is no longer available. Click to view alternate items.
20
Popularity
Default