Add More Items
View All Quick Selects
Below you can add an image for '601986907262' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
Check local availability
Book Price
$60.29
Each
Miniature Circuit Breaker 120/240V 60a
$170.11
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 87H
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,603.80
Per 100
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 2700K, 90CRI, Clear
$5.24
#77985 60W 130V Rough
$0.89
Total Availability:
This item is no longer available. Click to view alternate items.
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Clear
Eaton D26 Series Ac Relay Base Assembly, Four-Pole, 120V/60 HZ-110V Coil Voltage, 50 HZ, Blank Contact Configuration, 0 Blank Cavities
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$302.45
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Frosted
$5.63
60A/Y-2/10PK 120
$1.94
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$2,820.86
Wire Connector, Gray/Blue, Silicone Material, +105 °C Operating Temperature, 41/64 In Diameter, 1-321/32 In Length, #20 to #10 Awg Wire Size, Moisture and Corrosion Resistant, 0.02 LB
$222.11
Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Non-Fusible, Complete Unit, 60A Switch Rating
$812.97
80STD2590 2 1/2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
$4,021.41
Keystone Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, Round Shank, 6 In Shank Length, 0.35 LB
$16.02
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
$15.42
Bussmann 60 Amp NF A/C C/B
$186.30
20
Popularity
Default