Add More Items
View All Quick Selects
Below you can add an image for '605V' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Fan Speed Controller, Power Failure Memory, Non-Preset, Fully Variable, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Ivory, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate
Total Availability: In Stock
Check local availability
Book Price
$32.87
Each
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
Eaton Toggle Fan Speed Controller, Power Failure Mode, Fully Variable, Non-Preset, 5A, Flush, 120V, Wire Leads, Maintained, Ivory, Indoor, 60 HZ, Fan, 1-Pole, Single-Way, 1-Phase, Polycarbonate
$21.03
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
$34.15
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
$60.29
Eaton Arrow Hart Heavy-Duty Flush Mount Receptacle , #4 Awg, 20A, Industrial, Flush, 125/250V, Side Wire, Ivory, Brass, Nylon, 10-20R, Single, Screw, Nylon, Ed Box
$39.51
#77985 60W 130V Rough
Total Availability:
Total Availability: Out of Stock
$0.89
This item is no longer available. Click to view alternate items.
Total Availability: Available from manufacturer.
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$189.38
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
$4.68
60A15CL-E17 Hsehld Bulb
$0.86
60W 130V Clear A19
$0.43
D5 Series Socket, Used With D5 Series Relays, 300V Nominal Voltage, 25A Nominal Current, Din Rail Mount, Elevator Wire Connection, Qty: 10
$40.49
BB5-HF
$673.80
Per 100
DC DP Contactor 30 Amp, Quick, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals , Non-Reversing
$219.64
Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100
$1,063.24
60A/Y-2/10PK 120
$1.94
20
Popularity
Default