Add More Items
View All Quick Selects
Below you can add an image for '6130' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$10.61
Each
Cantex 5133301 Is A 1-Gang 3/4IN. Exposed Boxes Type Fde Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
Total Availability: In Stock
$1,372.47
Per 100
Lenox Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 6-Inch, 18 Tpi, 5/PK
$4.66
CP 18 4X1 1/4 .042 3/4 VPVR
Ideal 600V Multimeter W/NCVT & Temp
$73.08
Ideal, Lighting Circuit Adapter, Suretest, Alligator Clip
$84.50
Panel, Steel, Polyester Powder Paint, White, 33 In Overall Length, 27 In Overall Width, 29 LB
$287.66
Ideal 61-164 Suretest 164
$540.17
4" Met L/T, Non Ul 100'
$3,184.90
400A A/C Clamp DMM
$81.63
Argo Div. 2 - Includes Alkaline Batteries, Rubber & Elastic Straps - Yellow
$45.73
Eaton E30 Pushbutton E30, Button, 30.5 MM, Square Multifunction Watertight/Oiltight, Used With Pushbutton, Square Multifunction, Type A, Extended, Green Actuator, Start, 3/16 Inch High Letter Size
$23.64
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
$2,072.10
34CHSS316
$4.00
Cantex 6141690 Is A 4 In. Schedule 40 Split Sleeve Coupling Used For Joining Split Duct to Existing Duct When Repairing Broken or Damaged Conduit and Wires Are Present
$9,530.83
Handle, Cable Range 0.75 to 1.375IN, Application: DSN30 Polyester Inlet, Size: 1.25IN NPT, Material: Polyester
$28.43
Cantex 6141685 Is A 3 In. Schedule 40 Split Sleeve Coupling Used For Joining Split Duct to Existing Duct When Repairing Broken or Damaged Conduit and Wires Are Present
$4,686.67
OBSAS035UNHD8SC2BZP WALPAKC5B, Cutoff, 40W, 120 277V, 0 10V Dim, 80+Cri, CCT Selectable, W/Photocontrol, Bronze Painted, Medium Housing, 3000K Required For Dark Sky Compliance
$154.55
6" White Adjustable Eyeball & Self-Flange Ring 35-Degree Max. Tilt
$9.13
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
20
Popularity
Default