Add More Items
View All Quick Selects
Below you can add an image for '617209995008' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CP 18 4X1 1/4 .042 3/4 VPVR
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$4.66
Each
Lenox Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 6-Inch, 18 Tpi, 5/PK
Ideal 61-164 Suretest 164
Total Availability: In Stock
$540.17
Conduit Pipe 22020500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1/2 In, Flexibility: Rigid, NPT, 4 In Bend Radius, Dimension B: 6-3/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,786.95
Per 100
Ideal, Lighting Circuit Adapter, Suretest, Alligator Clip
$84.50
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
S500 Series 5A 250V Fuse 5X20MM
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
$2,072.10
Conduit Pipe 21120500 Phoenix Conduit Coupling, Trade Size: 1/2 In, 1.01 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$501.96
1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$5,107.95
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
Direct Burial Wire, Made In Usa, Carton Package Type
$10,285.71
Per 1,000
Cantex 6141690 Is A 4 In. Schedule 40 Split Sleeve Coupling Used For Joining Split Duct to Existing Duct When Repairing Broken or Damaged Conduit and Wires Are Present
$9,530.83
Cantex 6151461 Is A 6 In. DB60 5-Degree Coupling Bell to Bell Used to Join Lengths Of Conduit Pipe Together With A 5-Degree Change In Direction
$9,565.72
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$37.52
Urd 500-500-500-2/0
$10,733.39
Cu Bare 2/0-19 Comb/Unilay SD 500R
$4,332.44
Per 1,000 Feet
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
$3.94
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$1,087.53
20
Popularity
Default