52493 - U-Phase Marker 4 Color-1EA: BN, Yl, or, & Gy

Rack-A-Tiers

  • $29.33 (Each)
  • $29.33 (Each)

In-Stock: 0 available locally (Fort Collins, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52493
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
52493
Description
U-Phase Marker 4 Color-1EA: BN, Yl, or, & Gy
U-Phase Marker 4 Color -1EA: Brown, Yellow, Orange, & Gray
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131500 - Wire Markers and Wire Marking Devices
UPC/GTIN
625912524934 / 00625912524934
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.33 (Each)
Stock Availability
Fort Collins
0 (Find nearest stock)
Denver
0
All Stores
65
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
U-PHASE MARKER 4 COLOR-1EA: BN, YL, OR, & GY
Product Type
Wire Marker Kit
Long Description
U-PHASE MARKER 4 COLOR -1EA: BROWN, YELLOW, ORANGE, & GRAY
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
52493
GTIN
00625912524934
UPC
625912524934
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat