Search Results for "632PS DOTTIE"

1-20 of 66
632PS - LH Dottie

Machine Screw Kit, Steel, Round Head, #6-32 Thread Size, #6 Awg Diameter, Slotted/Phillips Drive, 1.59 LB

  • MFR Part #: 632PS
  • Nacogdoches Availability: 2
  • Total Availability: 89
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.72) ·
632PS - L.H. Dottie CO.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ZAS75 - LH Dottie

Dottie L H Company ZAS75 PC 4495 Anchor With Screw, 1/4 In Diameter, 3/4 In Length, Drill Size: 1/4 In, Head Type: Phillips, Zamac Alloy, Carbon Steel Screw, For Concrete, Block, Brick and Stone

  • MFR Part #: ZAS75
  • Total Availability: 2,074
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($63.95) ·
ZAS75 - L.H. Dottie CO.

Total Availability: In Stock

RMS1412 - Dottie L H Company

Dottie RMS1412 1/4 X 1/2 Round Head

  • MFR Part #: RMS1412
  • Manufacturer: Dottie L H Company
  • Find: Similar Items
  • Pkg Sizes: 100 ($19.77) ·
RMS1412 - L.H. Dottie CO.

Total Availability:

MDT - LH Dottie

Dottie'S Dura-Towel Is A Heavy-Duty, Reusable, and Disposable Towel Used to Clean Up Oil, Dirt, Grime, Grease, and Other Substances On A Wide Variety Of Surfaces. They Are Manufactured From Hydro-Entangled Fibers (Hef) That Blend Natural and Synthetic Fibers For A Tear-Resistant, Durable, and Soft Cloth-Like Feel. These Low Lint Towels Are Inter-Folded In A Convenient Pop-Up Box That Provides Portability and Protection From Contamination. Dura-Towels Have Superior Absorption Power and Are Commonly Used Wi

  • MFR Part #: MDT
  • Total Availability: 21
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($26.61) ·
MDT - L.H. Dottie CO.

Total Availability: In Stock

WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

  • MFR Part #: WH32101
  • Total Availability: 4
  • Manufacturer: Dottie
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.40) ·
WH32101 - L.H. Dottie CO.

Total Availability: In Stock

BC2SS10C - Panduit®

The BC2S-S10-C Dome-Top® Barb Ty Clamp Tie, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.5” (261MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: BC2S-S10-C
  • Total Availability: 1,900
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($50.71) · 1,000 ($507.10) ·
BC2SS10C - Panduit Corporation

Total Availability: In Stock

MLT2SCP - Panduit

The MLT2S-CP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT2S-CP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.

  • MFR Part #: MLT2S-CP
  • Total Availability: 4,300
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($154.34) ·
MLT2SCP - Panduit Corporation

Total Availability: In Stock

633 - Klein Tools

Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.

  • MFR Part #: 633
  • Total Availability: 1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($161.13) ·
633 - Klein Tools

Total Availability: In Stock

63538 - Klein Tools

Klein 635-3/8 3/8" Heavy Duty Nut D

  • MFR Part #: 635-3/8
  • Total Availability: 6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($46.86) ·
63538 - Klein Tools

Total Availability: In Stock

638RL - Lenox

Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch

  • MFR Part #: 30862638RL
  • Available from manufacturer.
  • Manufacturer: Lenox
  • Find: Similar Items
  • Pkg Sizes: 1 ($110.99) ·
638RL - Black & Decker Inc.

Total Availability: Available from manufacturer.

632S - L-M

Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 In Overall Height, 4-1/2 In Overall Length, 3-1/2 In Overall Width, SPDT Pole Throw Configuration, Regular Series, En 60529, 125 to 250 V Ac Voltage Rating, 2-1/4 LB Weight

  • MFR Part #:
  • Total Availability: 3
632S - Linemaster Switch Corp.

Total Availability: In Stock

632TCS - LH Dottie

Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 1 In Phillips/Slotted Truss Head Machine Screws and (40) #6-32 X 1-1/2 In Phillips/Slotted Truss Head Machine Screws, (30) #6-32 X 2 In Phillips/Slotted Truss Head Machine Screws and (75) #6-32 X 3/4 In Phillips/Slotted Truss Head Machine Screws and (50) #6-32 X 1-1/4 In Phillips/Slotted Truss Head Machine Screws and (100) #6-32 X 1/2 In Phillips/Slotted Truss Head Machine Screws

  • MFR Part #: 632TCS
  • Total Availability: 20
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($49.59) ·
632TCS - L.H. Dottie CO.

Total Availability: In Stock

632L - Edwards

Patented Piano-Action Surface Mount Illuminated Pushbutton. Up to 16V Ac

  • MFR Part #: 632L
  • Total Availability: 9
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 9 ($160.20) ·
632L - Edwards Signaling

Total Availability: In Stock

ABM2SAD - Panduit

Panduit’S ABM2S-A-D 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.

  • MFR Part #: ABM2S-A-D
  • Total Availability: 10,298
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($450.28) · 1,000 ($900.57) ·
ABM2SAD - Panduit Corporation

Total Availability: In Stock

TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: TP2-C
  • Total Availability: 4,900
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($62.08) · 1,000 ($620.80) ·
TP2C - Panduit Corporation

Total Availability: In Stock

PBPS11S2 - Plastibond

Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 1/2 Inch Trade Size; REDH2OT[R] Brand; PBPS Model

  • MFR Part #: PBPS11S-2
  • Total Availability: 100
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 1 ($28.40) ·
PBPS11S2 - Robroy/Plasti-Bond

Total Availability: In Stock

ABM2SAC - Panduit

Panduit’S ABM2S-A-C 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.

  • MFR Part #: ABM2S-A-C
  • Total Availability: 2,200
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($177.45) · 500 ($887.25) ·
ABM2SAC - Panduit Corporation

Total Availability: In Stock

ABM2SATC - Panduit®

Panduit’S ABM2S-At-C 4-Way Adhesive Cable Tie Mounts Are Applied With Acrylic Adhesive Tape and Made Of Nylon 6.6. They Have Been Designed For Fast Installation and Long-Term Performance and Reliability. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor, High-Temperature Environments. The Mounts Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.

  • MFR Part #: ABM2S-AT-C
  • Total Availability: 500
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($168.82) · 500 ($844.10) ·
ABM2SATC - Panduit Corporation

Total Availability: In Stock

PLT2SC - Panduit

Panduit PLT2S-C Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: PLT2S-C
  • Total Availability: 1,600
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($34.18) · 1,000 ($341.80) ·
PLT2SC - Panduit Corporation

Total Availability: In Stock

PBPS22S2 - Plastibond

Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 3/4 Inch Trade Size; REDH2OT[R] Brand; PBPS Model

  • MFR Part #: PBPS22S-2
  • Total Availability: 171
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 1 ($28.52) ·
PBPS22S2 - Robroy/Plasti-Bond

Total Availability: In Stock

632PS - LH Dottie

Machine Screw Kit, Steel, Round Head, #6-32 Thread Size, #6 Awg Diameter, Slotted/Phillips Drive, 1.59 LB

MFR Part #:
632PS
Manufacturer:
LH Dottie
Local Availability:
In Stock
Total Availability:
89 Each
Pkg Sizes:
1 Each ($38.72)
ZAS75 - LH Dottie

Dottie L H Company ZAS75 PC 4495 Anchor With Screw, 1/4 In Diameter, 3/4 In Length, Drill Size: 1/4 In, Head Type: Phillips, Zamac Alloy, Carbon Steel Screw, For Concrete, Block, Brick and Stone

MFR Part #:
ZAS75
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
2,074 Each
Pkg Sizes:
100 Each ($63.95)
RMS1412 - Dottie L H Company

Dottie RMS1412 1/4 X 1/2 Round Head

MFR Part #:
RMS1412
Manufacturer:
Dottie L H Company
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($19.77)
MDT - LH Dottie

Dottie'S Dura-Towel Is A Heavy-Duty, Reusable, and Disposable Towel Used to Clean Up Oil, Dirt, Grime, Grease, and Other Substances On A Wide Variety Of Surfaces. They Are Manufactured From Hydro-Entangled Fibers (Hef) That Blend Natural and Synthetic Fibers For A Tear-Resistant, Durable, and Soft Cloth-Like Feel. These Low Lint Towels Are Inter-Folded In A Convenient Pop-Up Box That Provides Portability and Protection From Contamination. Dura-Towels Have Superior Absorption Power and Are Commonly Used Wi

MFR Part #:
MDT
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($26.61)
WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

MFR Part #:
WH32101
Manufacturer:
Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($91.40)
BC2SS10C - Panduit®

The BC2S-S10-C Dome-Top® Barb Ty Clamp Tie, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.5” (261MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
BC2S-S10-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
1,900 Each
Pkg Sizes:
100 Each ($50.71)
1,000 Each ($507.10)
MLT2SCP - Panduit

The MLT2S-CP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT2S-CP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.

MFR Part #:
MLT2S-CP
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
4,300 Each
Pkg Sizes:
100 Each ($154.34)
633 - Klein Tools

Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.

MFR Part #:
633
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
3 Each ($161.13)
63538 - Klein Tools

Klein 635-3/8 3/8" Heavy Duty Nut D

MFR Part #:
635-3/8
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
3 Each ($46.86)
638RL - Lenox

Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch

MFR Part #:
30862638RL
Manufacturer:
Lenox
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($110.99)
632S - SPC

Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 In Overall Height, 4-1/2 In Overall Length, 3-1/2 In Overall Width, SPDT Pole Throw Configuration, Regular Series, En 60529, 125 to 250 V Ac Voltage Rating, 2-1/4 LB Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($97.67)
632TCS - LH Dottie

Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 1 In Phillips/Slotted Truss Head Machine Screws and (40) #6-32 X 1-1/2 In Phillips/Slotted Truss Head Machine Screws, (30) #6-32 X 2 In Phillips/Slotted Truss Head Machine Screws and (75) #6-32 X 3/4 In Phillips/Slotted Truss Head Machine Screws and (50) #6-32 X 1-1/4 In Phillips/Slotted Truss Head Machine Screws and (100) #6-32 X 1/2 In Phillips/Slotted Truss Head Machine Screws

MFR Part #:
632TCS
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($49.59)
632L - Edwards

Patented Piano-Action Surface Mount Illuminated Pushbutton. Up to 16V Ac

MFR Part #:
632L
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
9 Each ($160.20)
ABM2SAD - Panduit

Panduit’S ABM2S-A-D 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.

MFR Part #:
ABM2S-A-D
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
10,298 Each
Pkg Sizes:
500 Each ($450.28)
1,000 Each ($900.57)
TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
TP2-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
4,900 Each
Pkg Sizes:
100 Each ($62.08)
1,000 Each ($620.80)
PBPS11S2 - Plastibond

Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 1/2 Inch Trade Size; REDH2OT[R] Brand; PBPS Model

MFR Part #:
PBPS11S-2
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
1 Each ($28.40)
ABM2SAC - Panduit

Panduit’S ABM2S-A-C 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.

MFR Part #:
ABM2S-A-C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
2,200 Each
Pkg Sizes:
100 Each ($177.45)
500 Each ($887.25)
ABM2SATC - Panduit®

Panduit’S ABM2S-At-C 4-Way Adhesive Cable Tie Mounts Are Applied With Acrylic Adhesive Tape and Made Of Nylon 6.6. They Have Been Designed For Fast Installation and Long-Term Performance and Reliability. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor, High-Temperature Environments. The Mounts Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.

MFR Part #:
ABM2S-AT-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
500 Each
Pkg Sizes:
100 Each ($168.82)
500 Each ($844.10)
PLT2SC - Panduit

Panduit PLT2S-C Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
PLT2S-C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
1,600 Each
Pkg Sizes:
100 Each ($34.18)
1,000 Each ($341.80)
PBPS22S2 - Plastibond

Conduit Strap, 2-Hole Type; 20 Mil Gray PVC Coated Stemped Steel Material; Rigid Conduit Used On; Etl, Ul (Canada and Us) Approval; 100 Standard Package; 3/4 Inch Trade Size; REDH2OT[R] Brand; PBPS Model

MFR Part #:
PBPS22S-2
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
171 Each
Pkg Sizes:
1 Each ($28.52)

Begin Live Chat