Add More Items
View All Quick Selects
Below you can add an image for '634' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC 30A PWR Inlet Box 125/250V NEMAL14-30
Total Availability: In Stock
Check local availability
Book Price
$68.64
Each
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
Browse locations near you.
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 3/4 In Slotted Flat Head Machine Screws and (50) #6-32 X 1-1/4 In Slotted Flat Head Machine Screws and (100) #6-32 X 1/2 In Slotted Flat Head Machine Screws and (75) #6-32 X 1 In Slotted Flat Head Machine Screws and (40) #6-32 X 1-1/2 In Slotted Flat Head Machine Screws, (30) #6-32 X 2 In Slotted Flat Head Machine Screws
Available now at Weatherford: In Stock
Weatherford Availability: In Stock
$38.72
Nut Driver Set, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16 In, 1/2 In Drive Size, 7 Pieces, 1.5 LB
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$65.24
Flat Hanger Screw, Steel Material, 1/4 X 3 In. Size, 3 In. Length, Flat Head Type, Zinc Plated Finish
$36.67
Per 100
Low Volt Pushbutton
$25.19
Flashlight, 1 H (High);2 H (Medium);2 H (Strobe);9 H (Low) Average Life, 320 LM Brightness (Lumens), 1.25 In Diameter, Aircraft-Grade Aluminum Housing Material, 3.56 In (Compacted);3.87 In (Extended) Length, Made In Usa, 10 PC/Ca Package Quantity, 0.25 LB Weight
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$49.41
Flip Cover
$15.99
Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 In Overall Height, 4-1/2 In Overall Length, 3-1/2 In Overall Width, SPDT Pole Throw Configuration, Regular Series, En 60529, 125 to 250 V Ac Voltage Rating, 2-1/4 LB Weight
$97.67
Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch
$110.99
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 1 In Phillips/Slotted Truss Head Machine Screws and (40) #6-32 X 1-1/2 In Phillips/Slotted Truss Head Machine Screws, (30) #6-32 X 2 In Phillips/Slotted Truss Head Machine Screws and (75) #6-32 X 3/4 In Phillips/Slotted Truss Head Machine Screws and (50) #6-32 X 1-1/4 In Phillips/Slotted Truss Head Machine Screws and (100) #6-32 X 1/2 In Phillips/Slotted Truss Head Machine Screws
$49.59
Klein 635-3/8 3/8" Heavy Duty Nut D
$15.62
1IN Rigid Conduit Elb
$1,857.45
Pocket Light, AAA Battery Battery Type, 250 LM Brightness (Lumens), 1 In Height, 6.06 In Length, Made In Usa, 1 CT;18 PK Package Quantity, 0.2 LB Weight, 0.625 In Width
$18.84
Big Larry Light, Distress Signaling/Roadside Emergencies Application, 400 LM Brightness (Lumens), 1.125 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 In Length, 0.45 LB Weight
$21.36
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (Handle), 7 Pieces, 1.5 LB
$90.15
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
$2,072.10
1-1/4 Inch 90 Degree Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
$40,596.35
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
$50.67
PVC N3R 30 Amp L14-30R Power Inlet Box
$56.07
20
Popularity
Default