Add More Items
View All Quick Selects
Below you can add an image for '636' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Meltric; Inlet; Decontactor; DSN60, Switch Rated; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$247.74
Each
Meltric; Receptacle; Decontactor; DSN60, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Color: Blue; Nema Rating: 4X; Con
$592.09
Browse locations near you.
Ratchet-Action Design Of This Acsr Cutter Provides Maximum Leverage With Minimum Effort. Forged, Heat-Treated, Shear-Type Blades Cut Copper, Aluminum and Acsr. Long Steel Handles Have Heavy Vinyl Grips For Comfort and Slip-Resistance. Patented Two-Step Ratchet Mechanism Requires Fewer Strokes Per Cut. Selectively-Hardened Blades and Reduced Hand Force Make It Easier to Cut Acsr.
Total Availability: In Stock
$639.44
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 3/4 In Slotted Flat Head Machine Screws and (50) #6-32 X 1-1/4 In Slotted Flat Head Machine Screws and (100) #6-32 X 1/2 In Slotted Flat Head Machine Screws and (75) #6-32 X 1 In Slotted Flat Head Machine Screws and (40) #6-32 X 1-1/2 In Slotted Flat Head Machine Screws, (30) #6-32 X 2 In Slotted Flat Head Machine Screws
$38.72
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
Nut Driver Set, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16 In, 1/2 In Drive Size, 7 Pieces, 1.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$65.24
Flat Hanger Screw, Steel Material, 1/4 X 3 In. Size, 3 In. Length, Flat Head Type, Zinc Plated Finish
$36.67
Per 100
Low Volt Pushbutton
$25.19
Flashlight, 1 H (High);2 H (Medium);2 H (Strobe);9 H (Low) Average Life, 320 LM Brightness (Lumens), 1.25 In Diameter, Aircraft-Grade Aluminum Housing Material, 3.56 In (Compacted);3.87 In (Extended) Length, Made In Usa, 10 PC/Ca Package Quantity, 0.25 LB Weight
$49.41
Klein 635-3/8 3/8" Heavy Duty Nut D
$15.62
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 1 In Phillips/Slotted Truss Head Machine Screws and (40) #6-32 X 1-1/2 In Phillips/Slotted Truss Head Machine Screws, (30) #6-32 X 2 In Phillips/Slotted Truss Head Machine Screws and (75) #6-32 X 3/4 In Phillips/Slotted Truss Head Machine Screws and (50) #6-32 X 1-1/4 In Phillips/Slotted Truss Head Machine Screws and (100) #6-32 X 1/2 In Phillips/Slotted Truss Head Machine Screws
$49.59
Flip Cover
$15.99
Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us) Approval; Ansi C80.1 Applicable Standard; 20 Per Case Standard Package; 1 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 5.75 Inch Bend Radius
$1,857.45
Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 In Overall Height, 4-1/2 In Overall Length, 3-1/2 In Overall Width, SPDT Pole Throw Configuration, Regular Series, En 60529, 125 to 250 V Ac Voltage Rating, 2-1/4 LB Weight
$97.67
Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch
$110.99
Big Larry Light, Distress Signaling/Roadside Emergencies Application, 400 LM Brightness (Lumens), 1.125 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 In Length, 0.45 LB Weight
$21.36
Pocket Light, AAA Battery Battery Type, 250 LM Brightness (Lumens), 1 In Height, 6.06 In Length, Made In Usa, 1 CT;18 PK Package Quantity, 0.2 LB Weight, 0.625 In Width
$18.84
PVC N3R 50A CS6375 Power Inlet Box
$106.72
1-1/4 Inch 90 Degree Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
Total Availability:
$30,624.16
This item is no longer available. Click to view alternate items.
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
$50.67
20
Popularity
Default