Add More Items
View All Quick Selects
Below you can add an image for '63858' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$110.99
Each
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
Total Availability: In Stock
$76.81
Browse locations near you.
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$2,736.71
Klein 635-3/8 3/8" Heavy Duty Nut D
$15.62
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
$2,083.12
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
$1,472.90
Per 100
Cantex 5233785 Is A 2-1/2 In. X 45-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$68.83
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$28.39
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
12/3 WG Romex-250'
$788.82
Per 1,000 Feet
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector For Cable Range #4 Sol. - #2 STR., Application / Main 250 Kcmil-500 Kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar
$11,942.39
Eaton D85 Series Alternating Relay, 8 Pins, SPDT Contact Configuration, 120V Control Voltage, Less Than 3 Va Burden, 2 Indicator Leds Marked Load A and Load B. Optional Selector Switch Settings: Alternate, Lock Load A, Lock Load B.
$397.09
Lamp, Shatter-Resistant, Fluorescent, F32T8 ADV850/Alto (PK X 30), 32 Watts, 3100 Initial Lumens, 5000 K, 82 Cri, T Shape, 1 In Dia, 48 In Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life HRS, Copolymer Coating
$25.23
Syl LED8T8L24FG850SUBG7/75523 Led8t
$12.99
Satco S8555 2.5T6/Led/CL/27K/E12/12
$6.18
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
$50.67
Big Larry Light, Distress Signaling/Roadside Emergencies Application, 400 LM Brightness (Lumens), 1.125 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 In Length, 0.45 LB Weight
$21.36
Stronghold™ Cable Tie, 8.46L (215MM), Standard, Nylon, Natural, Package 100
$6.86
B40STD0790 3/4"X90D PVC STD Elbow Spxbe SCH40 Kraloy
$214.33
2 Awg Simpull Head 18" Pulling Device
$15.02
20
Popularity
Default