Add More Items
View All Quick Selects
Below you can add an image for '63946821' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This High-Leverage Cable Cutter Is Compact and Designed to Cleanly Cut Through Thick Cable and Wires With Ease. Cuts Up to 1/0 Awg Aluminum and Copper Cable, and Communications Cable, In Addition to Metal Clad (MC) Cable Jacket. Perfect For Working In Tight Spaces. The Compact, Yet Powerful, Cutter Will Take Up Minimal Space In Your Bag or On Your Belt.
Total Availability: In Stock
Check local availability
Book Price
$36.48
Each
This High-Leverage Cable Cutter Cuts Aluminum, Copper and Communications Cable. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Translate to 30 Less Force Needed to Cut As Compared to Klein'S 63050 Model. Through-Hardened, Not Case-Hardened, Cutting Surfaces Increase The Durability and Life Of This Tool.
$50.67
Lenox Master Grit Recessed Lighting Hole Saw, 6-3/8-Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$110.99
Cisco Wirel Ip Phone 8821
$900.00
Klein 635-3/8 3/8" Heavy Duty Nut D
$15.62
10-214212-3P
$18.72
Replacement Glass For Fan P211BN552BNGW
Request Quote
25U21T Conversion Base
$11.33
Replacement Blade, 440A Stainless Steel, 2.5 In Blade Length, 3-1/4 In Overall Length, 0.5 Oz
$20.34
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Available now at Lafayette: In Stock
Lafayette Availability: In Stock
$280.87
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
X21 Series Flushmounts Flush Mount 2 Light Oiled Bronze
$25.00
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
F96T12/DX Deluxe 372821 65K
$19.22
P&S LC2101WH Disc No Sub
$125.90
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$670.07
BMP21-Plus Portable Label Printer, 9.5" H X 4.5" W X 2.5" D
Total Availability:
$136.00
This item is no longer available. Click to view alternate items.
20
Popularity
Default