Add More Items
View All Quick Selects
Below you can add an image for '645' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.
Total Availability: In Stock
Check local availability
Book Price
$14.44
Each
Romex Connector, Steel, 1-1/2 In Size, 2-1/2 In Length, 1-1/2 In Knockout Size, Non-Insulated, 0.144 LB/Ea
$1,067.50
Per 100
Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.
$3,042.53
Nut Driver Set, Cushion Grip Handle Material, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In (630 Nut Drivers) Drive Size, 7 Pieces, 0.7 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$74.23
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 3 Inch Trade Size; Threaded End Type
$3,064.02
Romex Connector, Steel, 1-1/4 In Size, 2-1/8 In Length, 1-1/4 In Knockout Size, Non-Insulated
$10.89
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 1/2 Inch Trade Size; Threaded End Type
$317.52
Romex Connector, Steel, 1/2 In Size, 1-7/8 In Length, 1/2 In Knockout Size, Non-Insulated, 0.0523 LB/Ea
$123.60
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Threaded End Type
$2,077.08
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 25 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
$787.04
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 1 Inch Trade Size; Threaded End Type
$537.26
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type
$380.31
2825 Conversion Base
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.43
Romex Connector, Steel, 3/4 In Size, 2 In Length, 3/4 In Knockout Size, Non-Insulated, 0.0696 LB/Ea
$397.12
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 40 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type
$1,144.20
A Scheduled Maintenance Program Ensures The Generator System Is Always In Top Operating Condition and Warranty Requirements Are Being Met. Generac'S Scheduled Maintenance Kits Provide All The Hardware Necessary to Perform Complete Routine Maintenance On A Generac Automatic Standby Generator. Oil Must Be Purchased Separately Based Upon Manufacturer Recommendations. Maintenance Is Recommended At Every 200 Hours or 2 Years.
$36.18
Clamp, 2 In Trade Size, Zinc Electro-Plated, 64 LB/100
$762.32
P&S 1595BK Disc Sub 1597BK
Total Availability:
$14.79
This item is no longer available. Click to view alternate items.
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
$748.10
8"X4"X5" Slant Top Boot R6 Rail Ready
$25.33
20
Popularity
Default