64538 - 1X8 RGD Nip

Southwire Rough Electrical Com

  • $9.99 (Each)
  • $9.99 (Each)

  • $998.78 (Per 100)

In-Stock: 0 available locally (Greenville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64538
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64538
Description
1X8 RGD Nip
1IN X8IN Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338314405 / 00751338314405
Weight per unit
0.935 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Carton
$9.99 (Each)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
0
All Stores
118
Resources
Images
 
 
64538 - Small Image
 
64538 - Large Image
Attachments
 
 
64538 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 INCH
Descriptions
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Description
1X8 RGD NIP
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
64538
GTIN
00751338314405
UPC
751338314405
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
0.935
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118

Location search:

Greater Tyler Area

Location Stock Available

M-Z

Location Stock Available
Rogers
4 View Store

* All prices subject to change.

Begin Live Chat