645810 - 3X10 RGD Nip

Southwire Rough Electrical Com

  • $54.07 (Each)
  • $54.07 (Each)

  • $5,407.02 (Per 100)

In-Stock: 0 available locally (North Fort Worth, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
645810
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
645810
Description
3X10 RGD Nip
3IN X10IN Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338319509 / 00751338319509
Weight per unit
5.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.07 (Each)
Carton
$54.07 (Each)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
27
Resources
Images
 
 
645810 - Large Image
Attachments
 
 
645810 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
10 INCH
Descriptions
Description
3X10 RGD NIP
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
645810
Brand
Southwire Rough Electrical Com
GTIN
00751338319509
UPC
751338319509
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
5.28
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
18 View Store
Springdale
3 View Store

A-L

Location Stock Available
Bentonville
4 View Store

M-Z

Location Stock Available
Siloam Springs
2 View Store

* All prices subject to change.

Begin Live Chat