Search Results for "648"

1-20 of 398
6484 - Generac

A Scheduled Maintenance Program Ensures The Generator System Is Always In Top Operating Condition and Warranty Requirements Are Being Met. Generac'S Scheduled Maintenance Kits Provide All The Hardware Necessary to Perform Complete Routine Maintenance On A Generac Automatic Standby Generator. Oil Must Be Purchased Separately Based Upon Manufacturer Recommendations. Maintenance Is Recommended At Every 200 Hours or 2 Years.

  • MFR Part #: 6484
  • Total Availability: 15
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($33.76) ·
6484 - Generac Power Systems Inc

Total Availability: In Stock

6485 - Generac

A Scheduled Maintenance Program Ensures The Generator System Is Always In Top Operating Condition and Warranty Requirements Are Being Met. Generac'S Scheduled Maintenance Kits Provide All The Hardware Necessary to Perform Complete Routine Maintenance On A Generac Automatic Standby Generator. Oil Must Be Purchased Separately Based Upon Manufacturer Recommendations. Maintenance Is Recommended At Every 200 Hours or 2 Years.

  • MFR Part #: 6485
  • Katy Availability: 11
  • Total Availability: 445
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($33.76) ·
6485 - Generac Power Systems Inc

Available now at Katy: In Stock

Total Availability: In Stock

Looking for stores in area code (648)?

Browse locations near you.

5133648 - PVC & Accessories

Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction

  • MFR Part #: 5133648
  • Total Availability: 100
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($110.41) ·
5133648 - PVC & Accessories

Total Availability: In Stock

6648GRT - Unity

Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi

  • MFR Part #: 6648GRTNK
  • Total Availability: 119
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($144.27) ·
6648GRT - Unity Manufacturing

Total Availability: In Stock

6648GRTNK - Unity

Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi

  • MFR Part #: 6648GRTNK
  • Total Availability: 119
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($144.27) ·
6648GRTNK - Unity Manufacturing

Total Availability: In Stock

AR648 - Eaton

Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC

  • MFR Part #: AR648
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,398.10) ·
AR648 - Crouse-Hinds

Total Availability: Available from manufacturer.

264820 - Milwaukee®

The M18™ 5 In. Random Orbit Sander Delivers Corded Power With 12, 000 Max Opm Output. The 7, 000-12, 000 Variable Speed Dial Allows The User More Control Over The Output Of The Tool to Match The Orbit Speed For The Application. The Tool’S Powerful Motor Allows The User to Remove More Material Per Battery Charge. The M18™ Random Orbit Sander Powered By Redlithium™ Battery Technology Delivers Up to 35 Minutes Of Run-Time On A M18™ 3.0 Ah Battery Pack.

  • MFR Part #: 2648-20
  • Total Availability: 4
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,301.52) ·
264820 - Milwaukee Electric Tool

Total Availability: In Stock

TP648 - Eaton

Eaton Crouse-Hinds Series Concrete Box Plate, 4", No Stud, (3) 1/2", (2) 3/4", Steel

  • MFR Part #: TP648
  • Houston RDC Availability: 50
  • Total Availability: 128
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($413.02) ·
TP648 - Crouse-Hinds

Ready to ship from Houston RDC: In Stock

Total Availability: In Stock

66648 - Rectorseal

Firestop Sealant, Interior Applications As A General Purpose Fire Rated Sealant and Smoke Seal For Construction Joints On Both Vertical and Horizontal Surfaces Application, Red, 10.3 Oz Container Capacity, Caulking Tube Container Type, Made In Usa, Mild Odor Odor, +4 to +49°C;+40 to +120°F Operating Temperature Range, 12 CT Package Quantity, Paste Physical Form, 1.5 Specific Gravity, Culus Listed;FBC System Compatible;FM Approved Standards Met

  • MFR Part #: 66648
  • Total Availability: 78
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($230.64) ·
66648 - Rectorseal

Total Availability: In Stock

645R6485 - DCT

8"X4"X5" Slant Top Boot R6 Rail Ready

  • MFR Part #: N/A
  • Total Availability: 29
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 18 ($455.94) ·
645R6485 - Cody Company, LLC

Total Availability: In Stock

647 - Klein Tools

Nut Driver Set, Cushion Grip Handle Material, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In (630 Nut Drivers) Drive Size, 7 Pieces, 0.7 LB

  • MFR Part #: 647
  • Total Availability: 38
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($445.38) ·
647 - Klein Tools

Total Availability: In Stock

645001 - Greenlee

Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.

  • MFR Part #: 645-001
  • Available from manufacturer.
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.44) ·
645001 - Greenlee Textron

Total Availability: Available from manufacturer.

64588 - Southwire Rough Electrical Com

3IN X8IN Conduit Nipple

  • MFR Part #: 64588
  • Total Availability: 37
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 5 ($205.17) ·
64588 - Topaz - Southwire LLC

Total Availability: In Stock

64558 - Southwire Rough Electrical Com

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type

  • MFR Part #: 64558
  • Total Availability: 21
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.29) ·
64558 - Topaz - Southwire LLC

Total Availability: In Stock

64538 - Southwire Rough Electrical Com

1IN X8IN Conduit Nipple

  • MFR Part #: 64538
  • Total Availability: 392
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.99) ·
64538 - Topaz - Southwire LLC

Total Availability: In Stock

644 - Bridgeport

Romex Connector, Steel, 1-1/4 In Size, 2-1/8 In Length, 1-1/4 In Knockout Size, Non-Insulated

  • MFR Part #: 644
  • Total Availability: 349
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 50 ($544.50) · 250 ($2,722.50) ·
644 - Nsi Industries

Total Availability: In Stock

64108 - Southwire

4" X 8" Conduit Nipples Galvanized Steel

  • MFR Part #: 64108
  • Total Availability: 52
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($60.51) ·
64108 - Topaz - Southwire LLC

Total Availability: In Stock

645 - Arlington

Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.

  • MFR Part #: 645
  • Total Availability: 129
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 5 ($146.28) ·
645 - Arlington Industries

Total Availability: In Stock

645 - Bridgeport

Romex Connector, Steel, 1-1/2 In Size, 2-1/2 In Length, 1-1/2 In Knockout Size, Non-Insulated, 0.144 LB/Ea

  • MFR Part #: 645
  • Total Availability: 211
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 20 ($213.50) · 100 ($1,067.50) ·
645 - Nsi Industries

Total Availability: In Stock

64528 - Southwire Rough Electrical Com

3/4IN X8IN Conduit Nipple

  • MFR Part #: 64528
  • Total Availability: 200
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($7.74) ·
64528 - Topaz - Southwire LLC

Total Availability: In Stock

6484 - Generac

A Scheduled Maintenance Program Ensures The Generator System Is Always In Top Operating Condition and Warranty Requirements Are Being Met. Generac'S Scheduled Maintenance Kits Provide All The Hardware Necessary to Perform Complete Routine Maintenance On A Generac Automatic Standby Generator. Oil Must Be Purchased Separately Based Upon Manufacturer Recommendations. Maintenance Is Recommended At Every 200 Hours or 2 Years.

MFR Part #:
6484
Manufacturer:
Generac
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($33.76)
6485 - Generac

A Scheduled Maintenance Program Ensures The Generator System Is Always In Top Operating Condition and Warranty Requirements Are Being Met. Generac'S Scheduled Maintenance Kits Provide All The Hardware Necessary to Perform Complete Routine Maintenance On A Generac Automatic Standby Generator. Oil Must Be Purchased Separately Based Upon Manufacturer Recommendations. Maintenance Is Recommended At Every 200 Hours or 2 Years.

MFR Part #:
6485
Manufacturer:
Generac
Local Availability:
In Stock
Total Availability:
445 Each
Pkg Sizes:
1 Each ($33.76)
5133648 - PVC & Accessories

Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction

MFR Part #:
5133648
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
10 Each ($110.41)

Looking for stores in area code (648)?

Browse locations near you.

6648GRT - Unity

Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi

MFR Part #:
6648GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
119 Each
Pkg Sizes:
1 Each ($144.27)
6648GRTNK - Unity

Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi

MFR Part #:
6648GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
119 Each
Pkg Sizes:
1 Each ($144.27)
AR648 - Eaton

Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC

MFR Part #:
AR648
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,398.10)
264820 - Milwaukee®

The M18™ 5 In. Random Orbit Sander Delivers Corded Power With 12, 000 Max Opm Output. The 7, 000-12, 000 Variable Speed Dial Allows The User More Control Over The Output Of The Tool to Match The Orbit Speed For The Application. The Tool’S Powerful Motor Allows The User to Remove More Material Per Battery Charge. The M18™ Random Orbit Sander Powered By Redlithium™ Battery Technology Delivers Up to 35 Minutes Of Run-Time On A M18™ 3.0 Ah Battery Pack.

MFR Part #:
2648-20
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
8 Each ($1,301.52)
TP648 - Eaton

Eaton Crouse-Hinds Series Concrete Box Plate, 4", No Stud, (3) 1/2", (2) 3/4", Steel

MFR Part #:
TP648
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
128 Each
Pkg Sizes:
50 Each ($413.02)
66648 - Rectorseal

Firestop Sealant, Interior Applications As A General Purpose Fire Rated Sealant and Smoke Seal For Construction Joints On Both Vertical and Horizontal Surfaces Application, Red, 10.3 Oz Container Capacity, Caulking Tube Container Type, Made In Usa, Mild Odor Odor, +4 to +49°C;+40 to +120°F Operating Temperature Range, 12 CT Package Quantity, Paste Physical Form, 1.5 Specific Gravity, Culus Listed;FBC System Compatible;FM Approved Standards Met

MFR Part #:
66648
Manufacturer:
Rectorseal
Local Availability:
Out Of Stock
Total Availability:
78 Each
Pkg Sizes:
12 Each ($230.64)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
18 Each ($455.94)
647 - Klein Tools

Nut Driver Set, Cushion Grip Handle Material, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In (630 Nut Drivers) Drive Size, 7 Pieces, 0.7 LB

MFR Part #:
647
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
6 Each ($445.38)
645001 - Greenlee

Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.

MFR Part #:
645-001
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($14.44)

MFR Part #:
64588
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
5 Each ($205.17)
64558 - Southwire Rough Electrical Com

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type

MFR Part #:
64558
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($17.29)

MFR Part #:
64538
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
392 Each
Pkg Sizes:
1 Each ($9.99)
644 - Bridgeport

Romex Connector, Steel, 1-1/4 In Size, 2-1/8 In Length, 1-1/4 In Knockout Size, Non-Insulated

MFR Part #:
644
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
349 Each
Pkg Sizes:
50 Each ($544.50)
250 Each ($2,722.50)
64108 - Southwire

4" X 8" Conduit Nipples Galvanized Steel

MFR Part #:
64108
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
52 Each
Pkg Sizes:
1 Each ($60.51)
645 - Arlington

Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.

MFR Part #:
645
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
129 Each
Pkg Sizes:
5 Each ($146.28)
645 - Bridgeport

Romex Connector, Steel, 1-1/2 In Size, 2-1/2 In Length, 1-1/2 In Knockout Size, Non-Insulated, 0.144 LB/Ea

MFR Part #:
645
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
211 Each
Pkg Sizes:
20 Each ($213.50)
100 Each ($1,067.50)

MFR Part #:
64528
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
200 Each
Pkg Sizes:
1 Each ($7.74)

Begin Live Chat