AL600N - 600 MCM Al/Cu Crimp

Nsi

  • $78.72 (Each)
  • $78.72 (Each)

  • $236.17 (Per 3)

  • $7,872.32 (Per 100)

In-Stock: 0 available locally (Pecos, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL600N
Manufacturer
Nsi
Manufacturer's Part Number
AL600N
Description
600 MCM Al/Cu Crimp
2HOLESTANDARD Barrelaluminum Compression Lug 600 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031099 / 6623810310998 / 00662381031099
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.72 (Each)
Carton
$78.72 (Each)
Standard Packaging
$236.17 (Per 3)
Stock Availability
Pecos
0 (Find nearest stock)
Odessa
0
All Stores
162
Resources
Images
 
 
AL600N - Small Image
 
AL600N - Large Image
 
AL600N - Large Image
 
AL600N - Large Image
 
AL600N - Large Image
Tech Bulletins
 
 
AL600N - Tech Bulletin
Other Links
 
 
AL600N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated Bronze
Color
Black
Dimensions and Weight
Size
L=6.74 - W=1.95 - OD=1.44 = ID=.920
Descriptions
Description
600 MCM AL/CU CRIMP
Features
2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
600 MCM 1/2'' 2-Hole Aluminum Long Lug - Black
extra long description
NSI AL600N 600 MCM 1/2'' 2-Hole Alu
Special Features
600 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Long Description
2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Number of Holes
2
Cable Size
600 MCM (STR)
Warranty
1 YEAR
Stud Size
1/2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL600N
GTIN
00662381031099
UPC
662381031099
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.64
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Mounting
1/2 Mounting Holes
standard
UL486A/B
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat